Shop All Paint Brushes
Surtek
6" Brushes, Plastic Bristle
Mfr # 123138
Zoro # G706153779
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 6"
- Bristle Material Plastic
- Brush Thickness 11/16"
- Brush Length 5.91
- Color Yellow
Product Information
- Brand Surtek
- MFR # 123138
- Zoro # G706153779
- UPC # 660731231380
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 6" |
Brush Length | 5.91 |
Brush Width | 10.166" |
Overall Length | 10.16 |
Details
Item | Brushes |
Bristle Material | Plastic |
Brush Thickness | 11/16" |
Color | Yellow |
Application | Paint |
Description
Plastic handle, reinforced design. 100% natural bristle, cropped in layers for longer service life. Epoxy resin for bristle holding. Reinforcing tinned foil for better bristle holding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Aluminum, 1 qt (372144)
- 3M Spray Cup System Kit, 13.5 fl oz Capacity (7100134646)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-2 1/2)
- ARROWORTHY Paint Roller Frame, Cage, 9" Rollers (9PHK5G)
- SURTEK 5" Brushes, Plastic Bristle (123137)
- SURTEK 2" Brushes, Plastic Bristle (123133)
- SURTEK Industrial 3" Paint Brush With Plastic Handle (123135)
- SURTEK Pole for Brushes 48 (CAB43)
- SURTEK Deck Painting Brush With Synthetic Bristles 32Mm (123351)
- PLAID BRUSH APPLICATOR 4"" (12917)
- PURDY 3" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (144080230)
- Surtek Paint Brushes