Shop All Tool Boxes
Surtek
21" Compact Plastic Toolbox With Metal Latches
Mfr # CPSC20
Zoro # G305948349
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Features Metal Latches
- Width 21 in
Product Information
- Brand Surtek
- MFR # CPSC20
- Zoro # G305948349
- UPC # 660731250589
- Country of Origin Mexico
- Category Tool Boxes
Dimensions
Width | 21 in |
Details
Item | Tool Box |
Material | Plastic |
Features | Metal Latches |
Description
Built with high-resistance plastic. Metal latches with padlock holder. Ergonomic plastic handle. Reinforcement ribs in body for higher resistance. 43cm Long hinge for long service life. 22,000 cm3 maximum capacity. Non-slip cover design that allows standing over it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L01)
- BON TOOL Bon 11-385 English Plugging Chisel, 1/4" X 10" (11-385)
- WESTWARD Flat Chisel, IR, 0.500 In., 7 In. (4MHA9)
- PROTO 9 Piece Satin Short Angle Open-End Wrench Set (J3300A)
- SURTEK Tool Box, Plastic, 17 in W (CPS17)
- SURTEK Tool Box, Plastic, 21 in W (CPS20)
- AFTERMARKET Tool Box, Plastic 17000 X 6625 X 6000 (A-TB17000-AI)
- CRAFTSMAN VERSASTACK Tool System Suitcase, Plastic, Black/Red, 17 in W x 13 in D x 7 in H (CMST17830)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 22 in W x 14 in D x 7-1/2 in H (T1065 P1)
- SHEFFIELD Field Box, Blend, Green, 11-1/2 in W x 5 in D x 7-1/4 in H (12626)
- MILWAUKEE TOOL PACKOUT 3-Drawer Tool Box, Polymer, Black/Red, 22-1/4 in W x 16-1/4 in D x 14-1/4 in H (48-22-8443)
- Surtek Tool Boxes