Shop All Paint Brushes
Surtek
2" Brushes, Plastic Bristle
Mfr # 123133
Zoro # G306153773
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
- Bristle Material Plastic
- Brush Thickness 15/32"
- Brush Length 1.97
- Application Paint
Product Information
- Brand Surtek
- MFR # 123133
- Zoro # G306153773
- UPC # 660731231335
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 1.97 |
Overall Length | 3.07 |
Brush Width | 3.072" |
Details
Item | Brushes |
Bristle Material | Plastic |
Brush Thickness | 15/32" |
Application | Paint |
Color | Yellow |
Description
Plastic handle, reinforced design. 100% natural bristle, cropped in layers for longer service life. Epoxy resin for bristle holding. Reinforcing tinned foil for better bristle holding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNTAIN Mixing Cup, 1 qt, 100 PK (4202)
- WOOSTER 9" Paint Roller Cover, 5/16" Nap, Microfiber (R235-9)
- RAINGUARD BRANDS 16 Oz Brick Sealer, Natural Finish, Clear (SP-3006)
- MILWAUKEE SPRAYER White Sure Shot (A1000 (WHITE))
- SURTEK 6" Brushes, Plastic Bristle (123138)
- SURTEK 5" Brushes, Plastic Bristle (123137)
- SURTEK Deck Painting Brush With Synthetic Bristles 32Mm (123351)
- SURTEK Industrial 3" Paint Brush With Plastic Handle (123135)
- SURTEK Pole for Brushes 48 (CAB43)
- PROFORM 3.0 in. Just Paint PBT Straight Cut Beaver Tail Brush (M3.0BS)
- OSBORN #6 Flat Marking Paint Brush, Wood Handle (0007010800)
- Surtek Paint Brushes