Shop All Brake & Wheel Tools
Sur&R
Tubing Bender, For SAE/Metric Brake Lines
Mfr # TP3153
Zoro # G6390146
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Brake Tool
- Application Tube Bending
- Number of Pieces 1
- For Use With Aluminum and Copper Tubing, SAE/Metric Steel, Use with SAE 3/16 in, 1/4 in, 5/16 in and 3/8 in Tubing (OD) (Also metric 6 mm, 8 mm and 10 mm)
Product Information
- Brand Sur&R
- MFR # TP3153
- Zoro # G6390146
- UPC # 812337015332
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Details
Material | Steel |
Type | Brake Tool |
Application | Tube Bending |
Number of Pieces | 1 |
For Use With | Aluminum and Copper Tubing, SAE/Metric Steel, Use with SAE 3/16 in, 1/4 in, 5/16 in and 3/8 in Tubing (OD) (Also metric 6 mm, 8 mm and 10 mm) |
Sockets Included | No |
Item | Tubing Bender |
Tool Type | Tubing Bender |
Number of Sockets Included | 0 |
Description
Tubing Bender, Tool Type Tubing Bender, Application Tube Bending, Number of Pieces 1, Material Steel, For Use With Aluminum and Copper Tubing, SAE/Metric Steel, Use with SAE 3/16 in, 1/4 in, 5/16 in and 3/8 in Tubing (OD) (Also metric 6 mm, 8 mm and 10 mm), Number of Sockets Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHINN FU AMERICA-BVA HYDRAULICS BVA Premium Hydraulic Oil Shear Stable, Multi-Viscosity Antiwear, 1 Gallon (FJZ01)
- ANCOR Ancor 104010 Primary Wire #14 AWG/2mm - Black, 100' (104010)
- PRO THREAD Thread Repair Kits, UNF10-32 (3597-1032K)
- BALDWIN FILTERS Air Filter, Panel Design, 12 3/8" L (PA10427)
- SUR&R Tubing Straightener and Bending Pliers (TS14316)
- SUR&R Tubing Cutter Blade, 5" L x 3" W (TC40B)
- SUR&R Thread Gauge, 5" L x 3" W, 9/16"-20 Size (TG91620)
- SUR&R Brake Flaring Tool, For SAE/Metric Tubing (FT351)
- SUR&R Tubing Reamer, For SAE/Metric Brake Lines (RM69)
- SUR&R Fluid Line Stopper Clamp Kit, Steel (FLS330)
- OTC Break Drum Dolly, H 24 In. (5090)
- Sur&R Service & Shop Tools