Shop All Brake & Wheel Tools
Sur&R
Thread Gauge, 5" L x 3" W, 9/16"-20 Size
Mfr # TG91620
Zoro # G3366452
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Automotive
- Application Measuring Male or Female Threads
- Size 9/16"-20 UNF
- Number of Pieces 1
Product Information
- Brand Sur&R
- MFR # TG91620
- Zoro # G3366452
- UPC # 812337015745
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 9/16"-20 UNF |
Length | 5 in |
Spout Flex Size | 1 in |
Width | 3 in |
Height | 5 in |
Details
Material | Steel |
Type | Automotive |
Application | Measuring Male or Female Threads |
Number of Pieces | 1 |
For Use With | 426C83, 426C84, 426C85, 426C86, 426C87, 426C88, 426C89, 426C90, 426C91, 426C92, 426C93, 426C94, 426C95, 426C96, 426C97, 426C98, Vehicles |
Item | Thread Gauge |
Color | Gray |
Number of Jaws | 0 |
Includes | 9/16"-20 Gauge |
Tool Type | Thread Gauge |
For Vehicle Tool Category | Brake, Brake Line Accessories, Tires and Wheel, Tools and Fluids |
Description
Thread Gauge, Tool Type Thread Gauge, Length 5 in, Width 3 in, Height 5 in, Spout Flex Size 1 in, Material Steel, For Vehicle Tool Category Brake, Brake Line Accessories, Tires and Wheel, Tools and Fluids, Color Gray, Includes 9/16 In.-20 Gauge, Number of Pieces 1, Application Measuring Male or Female Threads, For Use With 426C83, 426C84, 426C85, 426C86, 426C87, 426C88, 426C89, 426C90, 426C91, 426C92, 426C93, 426C94, 426C95, 426C96, 426C97, 426C98, Vehicles, Size 9/16 In.-20 UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-1/4 x 4-9/32 x 5-1/4 In (BF1222)
- LANG TOOLS Kubota Adapter (TU-15-35)
- WALKER EXHAUST Exhaust Flex Connector, 41597 (41597)
- WEGMANN AUTOMOTIVE BX/50 BLACK MOTORCYCLE LEAD (H706BK)
- SUR&R Fluid Line Stopper Clamp, Banjo Fitting (FLSBAN)
- SUR&R Tubing Pliers, For 3/16" and 1/4" Lines (TP14316)
- SUR&R Brake Service Kit, Manual Type, 8 pcs. (BTB6P)
- SUR&R Tubing Reamer, For SAE/Metric Brake Lines (RM69)
- SUR&R Fluid Line Stopper Clamp Kit, Steel (FLS330)
- SUR&R Brake Flaring Tool, 14" L, For Brake Lines (HFT50)
- KEN-TOOL Mount/Demount Tire Tool, 16 1/2 In. (32106)
- Sur&R Service & Shop Tools