Shop All Rubber Hose Accessories
Sur&R
Support Spring, 3"L, For 1/2" Heater Hoses
Mfr # SP34
Zoro # G6391485
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1/2 in Heater Hoses
- Type Standard
- Number of Pieces 1
- Application Automotive
Product Information
- Brand Sur&R
- MFR # SP34
- Zoro # G6391485
- UPC # 812337015097
- Country of Origin United States
- Category Rubber Hose Accessories
Dimensions
Outside Diameter | 3/4 in |
Details
Item | Support Spring |
Material | Steel |
For Use With | 1/2 in Heater Hoses |
Type | Standard |
Number of Pieces | 1 |
Application | Automotive |
Color | Silver |
Tool Type | Spring |
Description
Support Spring, Tool Type Spring, Application Automotive, For Use With 1/2 in Heater Hoses, Material Steel, Outside Diameter 3/4 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Ff/Ws Assembly, Marine-Ul, 500MA10 (500MA10)
- MAXXIMA Dome Lamp, Clear, 6-1/2" H x 6" Dia. (M84434-A)
- CHAMPION SPARK PLUGS Spark Plug, RN4C (130615)
- BUYERS PRODUCTS Hardwood Outrigger Pad 18 x 18 x 2 Inch (OP18X18)
- SUR&R Hanger Clamp, 3/8" Inside dia, Silver, PK10 (CL38)
- SUR&R Compression Block Off, 1/2" Outside dia. (AC12CB)
- SUR&R Compression Fitting, 16mm Outside dia. (AC16M)
- SUR&R Compression Block Off Kit, 6 Pieces (AC90M)
- SUR&R Compression Block Off, 8mm Outside dia. (AC8MCB)
- SUR&R Adapter, For #12 Size A/C Hoses/Fittings (AC11234)
- DONALDSON Rubber Hump Connector (P101291)
- Sur&R Rubber Hose Accessories