Shop All Drain & Drip Pans
Sur&R
Single Piggyback Oil Drain Plug, 3" W, PK5
Mfr # DP150
Zoro # G9082462
original price:
$13.76
36% off
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Metal
- Dia. 1/4 in
- Length 1 in
- Width 3 in
- Height (In.) 5 in
Product Information
- Brand Sur&R
- MFR # DP150
- Zoro # G9082462
- UPC # 812337016377
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Dia. | 1/4 in |
Length | 1 in |
Width | 3 in |
Height (In.) | 5 in |
Gasket Outside Diameter | 1/4 in |
Head Width | 3 in |
Thread Size | 1/2"-20 |
Head Height | 5 in |
Overall Length | 1 in |
Details
Item | Oil Drain Plug |
Construction | Metal |
Includes | Inset Gasket |
Features | 1/2"-20 Thread Size |
Plug Type | Single Oversized Piggyback |
Material | Metal |
Gasket Included | Yes |
Description
Oil Drain Plug, Plug Type Single Oversized Piggyback, Material Metal, Thread Size 1/2 In.-20, Gasket Included Yes, Includes Inset Gasket, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Brake Bleeder, Pneumatic, ABS (20KY59)
- MILWAUKEE TOOL Flange Nut (44-40-0035)
- VELVAC 20'Glacier Coil Nyltube Set Emer, Ser (022642)
- HALTEC LB Repair Valve, 5-25/32" (LB-226*)
- SUR&R Pilot Point Oil Drain Plug, 3" W, PK5 (DP210)
- SUR&R Oil Drain, 1/2" dia., Metal, Rubber, PK10 (DPG810)
- SUR&R Oil Drain, 9/16" dia., Metal, Rubber, PK10 (DPG830)
- SUR&R Oil Drain, 3/4" dia., 3" W, Copper, PK10 (DPG480)
- SUR&R Oil Drain, 1/2" dia., 3" W, Nylon, PK10 (DPG225)
- SUR&R Oil Drain, 9/16" dia., 3" W, Rubber, PK10 (DPG730)
- LISLE 4.5 Gallon Oval Drain Pan Black (17972)
- Sur&R Drain & Drip Pans