Shop All Drain & Drip Pans
Sur&R
Pilot Point Oil Drain Plug, 3" W, PK5
Mfr # DP340
Zoro # G9082480
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Metal
- Dia. 1 1/2 in
- Length 1 in
- Width 3 in
- Height (In.) 5 in
Product Information
- Brand Sur&R
- MFR # DP340
- Zoro # G9082480
- UPC # 812337016483
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Dia. | 1 1/2 in |
Length | 1 in |
Width | 3 in |
Height (In.) | 5 in |
Head Width | 3 in |
Gasket Outside Diameter | 1 1/2 in |
Head Height | 5 in |
Thread Size | M14-1.50 |
Overall Length | 1 in |
Details
Item | Oil Drain Plug |
Construction | Metal |
Features | M14-1.50 Thread Size |
Includes | Inset Gasket |
Plug Type | Pilot Point |
Material | Metal |
Gasket Included | Yes |
Description
Oil Drain Plug, Plug Type Pilot Point, Material Metal, Thread Size M14-1.50, Gasket Included Yes, Includes Inset Gasket, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER STAUFF SF6707MG Replacement/Interchange Spin-On Filter (MF0058074)
- BUYERS PRODUCTS Single Oval Light Box Stainless Steel (LB383SST)
- A & I PRODUCTS Female Coupler Body 4" x6" x1" (A-4250-4MB-P)
- KEYSCO TOOLS Aluminum, Bumper Storage Rack, 5 Bumpers (73784)
- SUR&R Oil Drain, 3/4" dia., 3" W, Copper, PK10 (DPG480)
- SUR&R Single Piggyback Oil Drain Plug, 3" W, PK5 (DP150)
- SUR&R Oil Drain Plug Assortment, 3" W, Metal, PK5 (DP350)
- SUR&R Oil Drain, 1/2" dia., Metal, Rubber, PK10 (DPG810)
- SUR&R Oil Drain, 9/16" dia., Metal, Rubber, PK10 (DPG830)
- SUR&R Oil Drain, 9/16" dia., 3" W, Copper, PK10 (DPG440)
- PLEWS-EDELMANN Galvanized Sheet Metal Drip Pan (75-755)
- Sur&R Drain & Drip Pans