Shop All Drain & Drip Pans
Sur&R
Pilot Point Oil Drain Plug, 3" W, PK5
Mfr # DP210
Zoro # G9082252
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Metal
- Dia. 1/4 in
- Length 1 in
- Width 3 in
- Height (In.) 5 in
Product Information
- Brand Sur&R
- MFR # DP210
- Zoro # G9082252
- UPC # 812337016407
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Dia. | 1/4 in |
Length | 1 in |
Width | 3 in |
Height (In.) | 5 in |
Head Height | 5 in |
Thread Size | 1/2"-20 |
Gasket Outside Diameter | 1/4 in |
Overall Length | 1 in |
Head Width | 3 in |
Details
Item | Oil Drain Plug |
Construction | Metal |
Features | 1/2"-20 Thread Size |
Includes | Inset Gasket |
Material | Metal |
Gasket Included | Yes |
Plug Type | Pilot Point |
Description
Oil Drain Plug, Plug Type Pilot Point, Material Metal, Thread Size 1/2 In.-20, Gasket Included Yes, Includes Inset Gasket, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN DISTRIBUTION Tail Pipe Hanger/Clamp (NIC17144)
- BOSCH Repair Kit Ram Ns 072496 Ot1834 (300147)
- DONALDSON P167838, HYD CART (P167838)
- SUR&R Small Dust Cap, Rubber, Matte, PK5 (BB20)
- SUR&R Oil Drain Plug Assortment, 8-1/4" W, Metal (DP454)
- SUR&R Oil Drain, 9/16" dia., 3" W, Rubber, PK10 (DPG730)
- SUR&R Oil Drain, 1-1/2" dia., 3" W, Metal, PK5 (DP335)
- SUR&R Pilot Point Oil Drain Plug, 3" W, PK5 (DP340)
- SUR&R Oil Drain, 1-1/4" dia., 3" W, Metal, PK5 (DP305)
- SUR&R Oil Drain Plug Gasket Assortment, 7" W (DPG120)
- JOHNDOW INDUSTRIES Drain Pan Adapter, 24" (JD-1416)
- Sur&R Drain & Drip Pans