Shop All Drain & Drip Pans
Sur&R
Oil Drain, 9/16" dia., 3" W, Copper, PK10
Mfr # DPG440
Zoro # G3720015
product price: $5.19
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Copper
- Dia. 9/16 in
- Length 1 in
- Width 3 in
- Height (In.) 5 in
Product Information
- Brand Sur&R
- MFR # DPG440
- Zoro # G3720015
- UPC # 812337016667
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Dia. | 9/16 in |
Length | 1 in |
Width | 3 in |
Height (In.) | 5 in |
Outside Diameter | 3 in |
Inside Diameter | 9/16 in |
Details
Item | Oil Drain Gasket |
Construction | Copper |
Color | Copper |
Features | 9/16 in Thread Size |
Includes | Inset Gasket |
Material | Copper |
Description
Oil Drain Gasket, Material Copper, Color Copper, Inside Diameter 9/16 in, Includes Inset Gasket, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Cargo Carrier, Silver, Single/Drop Door, Overall Width: 48 in (ACC500-DLX)
- TRACERLINE UV Leak Detection Kit (TPUV93HD)
- SEA-DOG Nylon Windshield Brace Foot Kit w/Tube (324310-1)
- TIGER TOOL INTERNATIONAL MACK PIN & BUSHING ADAPTER (TG15015)
- SUR&R Oil Drain Plug Gasket Assortment, 7" W (DPG120)
- SUR&R Oil Drain, 9/16" dia., Metal, Rubber, PK10 (DPG830)
- SUR&R Oil Drain, 1-1/2" dia., 3" W, Metal, PK5 (DP335)
- SUR&R Oil Drain, 1-1/4" dia., 3" W, Metal, PK5 (DP345)
- SUR&R Oil Drain Plug Assortment, 3" W, Metal, PK5 (DP350)
- SUR&R Oil Drain, 1/2" dia., 3" W, Nylon, PK10 (DPG225)
- PERFORM TOOL 712 Gallon 33 x 22 x 8 Black High Density Polyethylene Without Handle (W4072)
- Sur&R Drain & Drip Pans