Shop All Drain & Drip Pans
Sur&R
Oil Drain, 9/16" dia., 3" W, Aluminum, PK10
Mfr # DPG530
Zoro # G3720121
product price: $3.79
/pk 10, $0.38/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Aluminum
- Dia. 9/16 in
- Length 1 in
- Width 3 in
- Height (In.) 5 in
Product Information
- Brand Sur&R
- MFR # DPG530
- Zoro # G3720121
- UPC # 812337016698
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Dia. | 9/16 in |
Length | 1 in |
Width | 3 in |
Height (In.) | 5 in |
Outside Diameter | 3 in |
Inside Diameter | 14.5 mm |
Details
Item | Oil Drain Gasket |
Construction | Aluminum |
Color | Silver |
Features | 14.5mm Thread Size |
Includes | Inset Gasket |
Material | Aluminum |
Description
Oil Drain Gasket, Material Aluminum, Color Silver, Inside Diameter 14.5 mm, Includes Inset Gasket, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMA TIP TOP Bias Ply Repair 3-3/4 X 3-3/4 2-Ply (PB-3)
- GO RHINO BLACK UNIVERSAL LITE BAR (900B)
- TURNING POINT PROPELLERS LE1/LE2-1321 Hustler Aluminum-Right-Hand Propeller-13.25 X 21-3-Blade (21432111)
- BUSHWACKER 99-06 GM SILVERADO/SIERRA LB DIAMOND W/O HOLES ULTIMATE BEDRAIL CAP (49502)
- SUR&R Pilot Point Oil Drain Plug, 3" W, PK5 (DP210)
- SUR&R Oil Drain, 3/4" dia., 3" W, Copper, PK10 (DPG480)
- SUR&R Oil Drain, 1/2" dia., 3" W, Nylon, PK10 (DPG225)
- SUR&R Oil Drain, 1-1/4" dia., 3" W, Metal, PK5 (DP305)
- SUR&R Oil Drain, 9/16" dia., Metal, Rubber, PK10 (DPG830)
- SUR&R Oil Drain Plug Assortment, 3" W, Metal, PK5 (DP350)
- YORK Drain Pan, 20" with Insulation (S1-373-16635-006)
- Sur&R Drain & Drip Pans