Shop All Drain & Drip Pans
Sur&R
Oil Drain, 5/8" dia., 3" W, Nylon, PK10
Mfr # DPG260
Zoro # G3718213
product price: $4.59
/pk 10, $0.46/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Nylon
- Dia. 5/8 in
- Length 1 in
- Width 3 in
- Height (In.) 5 in
Product Information
- Brand Sur&R
- MFR # DPG260
- Zoro # G3718213
- UPC # 812337016568
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Dia. | 5/8 in |
Length | 1 in |
Width | 3 in |
Height (In.) | 5 in |
Outside Diameter | 3 in |
Inside Diameter | 5/8 in |
Details
Item | Oil Drain Gasket |
Construction | Nylon |
Includes | Inset Gasket |
Features | 5/8 in Thread Size |
Color | White |
Material | Nylon |
Description
Oil Drain Gasket, Material Nylon, Color White, Inside Diameter 5/8 in, Includes Inset Gasket, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY INDUSTRIES Nozzle Boomless Right Spray 2G (BN2BP088RSX-CS)
- WAGNER H4651 Standard Series Head Light Bulb (W31-H4651)
- STRONG ARM Hatch Lift Support, 6107 (6107)
- WIX FILTERS Xp Lube Filter, 57502Xp (57502XP)
- SUR&R Oil Drain, 9/16" dia., Metal, Rubber, PK10 (DPG830)
- SUR&R Single Piggyback Oil Drain Plug, 3" W, PK5 (DP150)
- SUR&R Oil Drain, 1-1/4" dia., 3" W, Metal, PK5 (DP305)
- SUR&R Pilot Point Oil Drain Plug, 3" W, PK5 (DP340)
- SUR&R Oil Drain, 1-1/2" dia., 3" W, Metal, PK5 (DP335)
- SUR&R Oil Drain Plug Assortment, 3" W, Metal, PK5 (DP350)
- YORK Drain Pan, 16.5" with Insulation (S1-373-16635-007)
- Sur&R Drain & Drip Pans