Shop All Brake Parts
Sur&R
Nut, Steel, 3/8"-24 Thread Size, PK4
Mfr # BR157
Zoro # G6392176
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inverted Flare
- Outside Dia. 3/16 in
- For Use With 52HG76, 52HH02, 7/16 in Wrench, Hydraulic Brakes, Steel Brake Lines
- Pressure (PSI) 3,000
- Gasket Material Steel
Product Information
- Brand Sur&R
- MFR # BR157
- Zoro # G6392176
- UPC # 890453002146
- Country of Origin United States
- Category Brake Parts
Dimensions
Outside Dia. | 3/16 in |
Thread Size | 3/8"-24 |
Pipe Size | 3/16 in |
Tube Size | 3/16 in |
Hex Size | 7/16 in |
Compatible Tube Outer Diameter | 3/16 in |
Fitting Thread Size | 3/8-24 |
Details
Item | Brake Line Nut |
Type | Inverted Flare |
For Use With | 52HG76, 52HH02, 7/16 in Wrench, Hydraulic Brakes, Steel Brake Lines |
Pressure (PSI) | 3,000 |
Gasket Material | Steel |
Sub-Category | Nuts |
Temp. Range | -40 Degrees to 200 Degrees F |
Connection | Thread x Tube |
Material | Steel |
Application | Brake Line |
Specific Fitting Shape | Flared Nut |
Minimum Operating Temperature | 40 Degrees F |
Maximum Operating Pressure | 3,000 psi |
Compatible Auto Systems | Motorized Vehicles |
Maximum Operating Temperature | 200 Degrees F |
Fitting Material | Steel |
Fitting Connection Type | Inverted Flare |
Description
Brake Line Nut, Application Brake Line, Fitting Thread Size 3/8-24, Fitting Material Steel, Hex Size 7/16 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Flared Nut, Compatible Auto Systems Motorized Vehicles, Compatible Tube Outer Diameter 3/16 in, Fitting Connection Type Inverted Flare, Minimum Operating Temperature 40 Degrees F, Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B83 (B83)
- DANA BALL JOINT KIT - DANA 60 (2016801)
- PHOENIX Lugnut Cover (PN197LNC)
- DONALDSON Muffler, Round Style 1, M060247 (M060247)
- SUR&R Male Connector, Compression Type, PK2 (ABM220)
- SUR&R Nut, Bubble Flare, M10 x 1.0 Thread Sz, PK4 (BR255)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (AB4230)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE220)
- SUR&R Male Connector, Compression Type, PK2 (ABM240)
- SUR&R Nut, Inverted Flare, 7/16"-24 Thread, PK4 (BR1150)
- TEKONSHA Primus IQ Digital Brake Control (TEA90160)
- Sur&R Automotive Brakes