Shop All Brake Parts
Sur&R
Nut, Inverted Flare, 1/2"-20 Thread, PK4
Mfr # BR1650
Zoro # G6391920
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-20
- Pressure (PSI) 3,000
- Gasket Material Steel
- Sub-Category Nuts
- Pipe Size 1/4 in
Product Information
- Brand Sur&R
- MFR # BR1650
- Zoro # G6391920
- UPC # 890453002375
- Country of Origin United States
- Category Brake Parts
Dimensions
Thread Size | 1/2"-20 |
Pipe Size | 1/4 in |
Tube Size | 1/4 in |
Hex Size | 1/4 in |
Outside Dia. | 1/4 in |
Fitting Thread Size | 1/2-20 |
Compatible Tube Outer Diameter | 1/4 in |
Details
Item | Brake Line Nut |
Pressure (PSI) | 3,000 |
Gasket Material | Steel |
Sub-Category | Nuts |
Temp. Range | -40 Degrees to 200 Degrees F |
Connection | Thread x Tube |
For Use With | 52HH03, 52HH16, Hydraulic Brakes, Steel Brake Lines |
Type | Inverted Flare |
Material | Steel |
Application | Brake Line |
Minimum Operating Temperature | 40 Degrees F |
Maximum Operating Temperature | 200 Degrees F |
Specific Fitting Shape | Flared Nut |
Compatible Auto Systems | Motorized Vehicles |
Fitting Material | Steel |
Maximum Operating Pressure | 3,000 psi |
Fitting Connection Type | Inverted Flare |
Description
Brake Line Nut, Application Brake Line, Fitting Thread Size 1/2-20, Fitting Material Steel, Hex Size 1/4 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Flared Nut, Compatible Auto Systems Motorized Vehicles, Compatible Tube Outer Diameter 1/4 in, Fitting Connection Type Inverted Flare, Minimum Operating Temperature 40 Degrees F, Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP1-120B)
- MAYHEW STEEL PRODUCTS DOMINATOR 18-C 25" OAL (MY60146)
- DEXTER Taper Point Skiving Knife, 4 In (X2T)
- QUICKCABLE Solder Clamp, Pos, 3/0, PK5 (406330-005P)
- SUR&R Union, Compression Type, Brass, PK2 (ABU200)
- SUR&R Nut, Bubble Flare, M11 x 1.5 Thread Sz, PK4 (BR235)
- SUR&R Nut, Bubble Flare, M12 x 1.0 Thread Sz, PK4 (BR240)
- SUR&R Nut, Inverted Flare, M10 x 1.0L Thread, PK4 (BR270)
- SUR&R Nut, Inverted Flare, 7/16"-24 Thread, PK4 (BR1150)
- SUR&R Nut, Inverted Flare, 3/8"-24L Thread, PK4 (BR135)
- PARKER Air Brake Tubing, 3/16 In. OD, Blk (PFT-3A-BLK-100)
- Sur&R Brake Parts