Shop All Brake Parts
Sur&R
Nut, For European Lines, 3/16" Tube, PK4
Mfr # BR230
Zoro # G6392130
product price: $5.19
/pk 4, $1.30/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 3,000
- Pipe Size 3/16 in
- Outside Dia. 3/16 in
- Temp. Range -40 Degrees to 200 Degrees F
- Sub-Category Nuts
Product Information
- Brand Sur&R
- MFR # BR230
- Zoro # G6392130
- UPC # 890453002184
- Country of Origin China
- Category Brake Parts
Dimensions
Pipe Size | 3/16 in |
Outside Dia. | 3/16 in |
Thread Size | M10 x 1.0 |
Tube Size | 3/16 in |
Hex Size | 3/16 in |
Fitting Thread Size | M10-1 |
Compatible Tube Outer Diameter | 3/16 in |
Details
Item | Brake Line Nut |
Pressure (PSI) | 3,000 |
Temp. Range | -40 Degrees to 200 Degrees F |
Sub-Category | Nuts |
Gasket Material | Steel |
For Use With | 52HG76, 52HH02, European/Domestic Steel Brake Lines, Hydraulic Brakes |
Connection | Thread x Tube |
Material | Steel |
Type | Bubble Flare |
Application | Brake Line |
Specific Fitting Shape | Nut |
Maximum Operating Temperature | 200 Degrees F |
Minimum Operating Temperature | 40 Degrees F |
Compatible Auto Systems | Motorized Vehicles |
Fitting Connection Type | Inverted Flare |
Fitting Material | Steel |
Maximum Operating Pressure | 3,000 psi |
Description
Brake Line Nut, Application Brake Line, Fitting Thread Size M10-1, Fitting Material Steel, Hex Size 3/16 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Nut, Compatible Auto Systems Motorized Vehicles, Compatible Tube Outer Diameter 3/16 in, Fitting Connection Type Inverted Flare, Minimum Operating Temperature 40 Degrees F, Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pulley 8" x8" x1" (A-PLW8)
- NATIONAL OIL SEALS & BEARINGS Oil Bath Seal, 380036A (380036A)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B239)
- WEATHER GUARD Full Bulkhead, Includes Extension for High Roof, With 9 x 12" Dog Hatch Door, With Mesh Window (96122-3-01)
- SUR&R Nut, 1/4" Tube Size, 9/16"-18 Thread, PK4 (BR1600)
- SUR&R Nut, Inverted Flare, M10 x 1.0 Thread, PK4 (BR205)
- SUR&R Nut, Bubble Flare, 3/8"-24 Thread Sz, PK4 (BR170)
- SUR&R Male Connector, Compression Type, PK2 (ABM320)
- SUR&R Nut, Bubble Flare, M12 x 1.0 Thread Sz, PK4 (BR240)
- SUR&R Nut, Bubble Flare, M11 x 1.5 Thread Sz, PK4 (BR235)
- SUR&R Nut, Inverted Flare, 3/8"-24L Thread, PK4 (BR135)
- Sur&R Automotive Brakes