Shop All Brake Parts
Sur&R
Nut, Bubble Flare, M10 x 1.0 Thread Sz, PK4
Mfr # BR255
Zoro # G6392088
product price: $7.69
/pk 4, $1.92/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10 x 1.0
- Pressure (PSI) 3,000
- For Use With Ford Steel Brake Lines, Hydraulic Brakes, 52HG76, 52HH02
- Pipe Size 3/16 in
- Hex Size 3/16 in
Product Information
- Brand Sur&R
- MFR # BR255
- Zoro # G6392088
- UPC # 890453002238
- Country of Origin United States
- Category Brake Parts
Dimensions
Thread Size | M10 x 1.0 |
Pipe Size | 3/16 in |
Hex Size | 3/16 in |
Outside Dia. | 3/16 in |
Tube Size | 3/16 in |
Fitting Thread Size | M10-1 |
Compatible Tube Outer Diameter | 3/16 in |
Details
Item | Brake Line Nut |
Pressure (PSI) | 3,000 |
For Use With | Ford Steel Brake Lines, Hydraulic Brakes, 52HG76, 52HH02 |
Gasket Material | Steel |
Material | Steel |
Sub-Category | Nuts |
Connection | Thread x Tube |
Temp. Range | -40 Degrees to 200 Degrees F |
Type | Bubble Flare |
Application | Brake Line |
Minimum Operating Temperature | 40 Degrees F |
Specific Fitting Shape | Nut |
Fitting Material | Steel |
Compatible Auto Systems | Motorized Vehicles |
Fitting Connection Type | Inverted Flare |
Maximum Operating Temperature | 200 Degrees F |
Maximum Operating Pressure | 3,000 psi |
Description
Brake Line Nut, Application Brake Line, Fitting Thread Size M10-1, Fitting Material Steel, Hex Size 3/16 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Nut, Compatible Auto Systems Motorized Vehicles, Compatible Tube Outer Diameter 3/16 in, Fitting Connection Type Inverted Flare, Minimum Operating Temperature 40 Degrees F, Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SET 3PC SERPENTINE (KH5344)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-39/64 in.L (BF9915)
- AIDATA Universal Tablet Car Headrest Mount, Backseat Passengers Use (US-5122C)
- SEA-DOG Sea-Dog 588010 Flush Mount Drink Holder - 3" Depth, Black (588010)
- SUR&R Nut, Inverted Flare, 3/8"-24 Thread Sz, PK4 (BR105)
- SUR&R Nut, Inverted Flare, 1/2"-20 Thread Sz, PK4 (BR150)
- SUR&R Nut, Inverted Flare, 3/16" Tube Size, PK4 (BR210)
- SUR&R Male Connector, Compression Type, PK2 (ABM550)
- SUR&R Nut, Inverted Flare, 1/2"-20 Thread, PK4 (BR1650)
- SUR&R Nut, Inverted Flare, M10 x 1.0L Thread, PK4 (BR270)
- PARKER Air Brake Tubing, 5/32 In. OD, Blk (PFT-2.5-BLK-100)
- Sur&R Automotive Brakes