Shop All Brake Parts
Sur&R
Male Connector, Compression Type, PK2
Mfr # ABM550
Zoro # G3366811
product price: $33.99
/pk 2, $17.00/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Standards DOT Compliant, SAE Compliant
- Type Compression
- Features Pre-Applied Thread Sealant
- Product Type Straight Connector
Product Information
- Brand Sur&R
- MFR # ABM550
- Zoro # G3366811
- UPC # 812337015981
- Country of Origin Singapore
- Category Brake Parts
Dimensions
Pipe Connection Size | 1/2 in |
Tube Connection Size | 5/8 in |
Details
Item | Male Connector |
Material | Brass |
Standards | DOT Compliant, SAE Compliant |
Type | Compression |
Features | Pre-Applied Thread Sealant |
Product Type | Straight Connector |
Resistance Properties | Chemical-Resistant, UV-Resistant, Vibration-Resistant |
Pipe Connection Type | NPT |
Description
Male Connector, Compression, Material Brass, Standards DOT Compliant, SAE Compliant, Features Pre-Applied Thread Sealant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Dual Head Pencil Gauge, 10 to 150 PSI (2021-A)
- WEATHER GUARD Model 174-52-04 56in Lo-Side Box (174-52-04)
- QUICK PRODUCTS Quick Products JQ-RHB Replacement Plastic Cover for Electric Tongue Jack - Black (JQ-RHB)
- HELLA MARINE Port Navigation Light Incandescent 1Nm Black 12V (3562035)
- SUR&R Nut, 1/4" Tube Size, 9/16"-18 Thread, PK4 (BR1600)
- SUR&R Male Connector, Compression Type, PK2 (ABM340)
- SUR&R Nut, For European Lines, 3/16" Tube, PK4 (BR230)
- SUR&R Nut, Bubble Flare, M10 x 1.0 Thread Sz, PK4 (BR255)
- SUR&R Male Connector, Compression Type, PK2 (ABM320)
- SUR&R Air Brake Connector Kit, Compression Type (AB25)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-80034)
- Sur&R Automotive Brakes