Shop All Brake Parts
Sur&R
Male Connector, Compression Type, PK2
Mfr # ABM320
Zoro # G3366568
product price: $14.45
/pk 2, $7.23/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression
- Standards DOT Compliant, SAE Compliant
- Material Brass
- Features Pre-Applied Thread Sealant
- Pipe Connection Type NPT
Product Information
- Brand Sur&R
- MFR # ABM320
- Zoro # G3366568
- UPC # 812337016100
- Country of Origin Singapore
- Category Brake Parts
Dimensions
Tube Connection Size | 3/8 in |
Pipe Connection Size | 1/8 in |
Details
Item | Male Connector |
Type | Compression |
Standards | DOT Compliant, SAE Compliant |
Material | Brass |
Features | Pre-Applied Thread Sealant |
Pipe Connection Type | NPT |
Resistance Properties | Chemical-Resistant, UV-Resistant, Vibration-Resistant |
Product Type | Straight Connector |
Description
Male Connector, Compression, Material Brass, Standards DOT Compliant, SAE Compliant, Features Pre-Applied Thread Sealant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK 12.8 in. L White Battery Powered LED Light Bar 150 lm (BL-BCLR-W)
- TIMKEN Tapered Roller Bearing Cup, Hm89410 (HM89410)
- AUTOTEXT HEAVY DUTY Wiper Motor for School Bus (AX9111)
- LUBRIPLATE Aw-68 Hydraulic Oil , 5 Gal Pail, Iso-68 Aw Hydraulic Oil (F0402-060)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (AB4230)
- SUR&R Nut, Bubble Flare, M12 x 1.0 Thread, PK4 (BR2200)
- SUR&R Nut, Inverted Flare, 3/16" Tube Size, PK4 (BR210)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE340)
- SUR&R Air Brake Connector Kit, Compression Type (AB25)
- SUR&R Nut, Bubble Flare, M11 x 1.5 Thread Sz, PK4 (BR235)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Blk (3270-0610-0100)
- Sur&R Brake Parts