Shop All Rubber Hose Accessories
Sur&R
Line Splicer, For #10 Size Hose, Aluminum
Mfr # AC371010
Zoro # G6392611
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With #10 Size A/C Hoses
- Includes (2) Clamp Sets
- Size (In.) 1 in
- Type A/C
Product Information
- Brand Sur&R
- MFR # AC371010
- Zoro # G6392611
- UPC # 812337011082
- Country of Origin Canada
- Category Rubber Hose Accessories
Dimensions
Size (In.) | 1 in |
Outside Dia. | 1 in |
Size | 1 in |
Outside Diameter | 1 in |
Details
Item | Line Splicer |
Material | Aluminum |
For Use With | #10 Size A/C Hoses |
Includes | (2) Clamp Sets |
Type | A/C |
Number of Pieces | 1 |
Application | Automotive A/C |
Tool Type | Hose In Line Splicer |
Description
Line Splicer, Tool Type Hose In Line Splicer, Application Automotive A/C, For Use With #10 Size A/C Hoses, Material Aluminum, Outside Diameter 1 in, Size 1 in, Includes (2) Clamp Sets, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Strip Light, White, LED, 18" L x 13/32" W (MSLS-1827)
- FUNNEL KING Polypropylene, 16 oz., 6", 5", 1-1/8", Yellow (32027)
- BUYERS PRODUCTS Mud Flaps, 20 in X 24 in, Rubber, Black, 1 PR (B2420LSP)
- CRESCENT JOBOX 74 Gallon L-Shaped Tank with Removable Chest Aluminum Fuel-N-Tool™ Combo Tank With Chest (433000)
- SUR&R Adapter, For #10 A/C Hoses/90 deg Fitting (AC21058)
- SUR&R Compression Fitting, 3/8" Outside dia. (AC38)
- SUR&R Line Splicer, For #8 Size Hose, Aluminum (AC370808)
- SUR&R Hanger Clamp, 3/8" Inside dia, Silver, PK10 (CL38)
- SUR&R Adapter, For #6 Size A/C Hoses/Fittings (AC1638)
- SUR&R Compression Fitting Kit, Metric, 6 Pieces (AC50M)
- TRAMEC SLOAN Support Clamp, Hose Separator, 3/4 In OD (2ZJX2)
- Sur&R Rubber Hose Accessories