Shop All Fuel System Tools
Sur&R
Line Adapter, Fuel Line Type, PK2
Mfr # K445
Zoro # G6390861
product price: $11.45
/pk 2, $5.73/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 1/2 in Nylon Connectors, 12 mm Quick Connectors, 52HJ06
- Application Automotive
- Number of Pieces 2
- Type Fuel Line
Product Information
- Brand Sur&R
- MFR # K445
- Zoro # G6390861
- UPC # 812337015387
- Country of Origin Canada
- Category Fuel System Tools
Details
Item | Line Adapter |
Includes | Clamps |
For Use With | 1/2 in Nylon Connectors, 12 mm Quick Connectors, 52HJ06 |
Application | Automotive |
Number of Pieces | 2 |
Type | Fuel Line |
Color | Silver |
Tool Type | Fuel Line Adapter |
Description
Line Adapter, Tool Type Fuel Line Adapter, Application Automotive, For Use With 1/2 in Nylon Connectors, 12 mm Quick Connectors, 52HJ06, Color Silver, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 50W JDR Halogen Light Bulb - Medium Base - Clear Finish (S3139)
- MAIN FILTER HYDAC/HYCON 0180MA025P Replacement/Interchange Spin-On Filter (MF0058070)
- ECCO Beacon Light, Aluminum, 3-29/32" H (6465A-MG)
- E-3 SPARKPLUGS E3 Lawn and Garden Spark Plug (E3.10)
- SUR&R Adapter, For 3/8" to 5/16" Connectors, PK2 (K165)
- SUR&R Fitting, For 1/4" Fuel Connectors, PK2 (K250)
- SUR&R Fuel Tubing, 5/16" Outside dia., 50 ft. L (K00550)
- SUR&R Connector, For 1/4" to 5/16" Str Line, PK2 (KP045)
- SUR&R EGR Drill Bit, For EGR Ports, 12" L, Gray (EGR1412)
- SUR&R Adapter, For 5/16" Fuel Connectors, PK2 (K150)
- OTC Ford Wheel Knuckle Vacuum Seal Installer (6698)
- Sur&R Fuel System Tools