Shop All Engine Components
Sur&R
Inverted Flare Nut, 3/8" Pipe Size, PK2
Mfr # TR620
Zoro # G6390636
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Line Nuts
- For Use With 52HJ26, Transmission Line Adapters
- Temp. Range -65 Degrees to 350 Degrees F
- Includes Dog Ear
- Connection Male
Product Information
- Brand Sur&R
- MFR # TR620
- Zoro # G6390636
- UPC # 812337013826
- Country of Origin United States
- Category Engine Components
Dimensions
Connection 2 Size | 3/8 in |
Connection 1 Size | 3/8 in |
Details
Type | Line Nuts |
For Use With | 52HJ26, Transmission Line Adapters |
Temp. Range | -65 Degrees to 350 Degrees F |
Includes | Dog Ear |
Item | Inverted Flare Nut |
Connection | Male |
Material | Steel |
Pressure (PSI) | 250 psi |
Operating Pressure - Maximum | 250 psi |
Operating Temperature - Minimum | -65 Degrees F |
Compatible Product Type | Transmission Oil Cooler Lines |
Product Type | Inverted Flare Nut |
Compatible with Manufacturer Model Number | TR985, TR990 |
Connection 1 Type | Inverted Flare |
Operating Temperature - Maximum | 350 Degrees F |
Description
Inverted Flare Nut, Type Line Nuts, Material Steel, Temp. Range -65 Degrees to 350 Degrees F, For Use With 52HJ26, Transmission Line Adapters, Includes Dog Ear, Pressure (PSI) 250 psi, Connection Male, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Adapter, Male (1/4-18 NPT), Female (3/8-18 NPT), 1/bag (PTF-54B)
- LUMAPRO Mini Lamp, 1892, 2.0W, T3 1/4, 14.4V, PK10 (1892-10PK)
- GATES Coolant Hose, 20687 (20687)
- ILC Replacement for Mercruiser Model 120 Year 1979 Gm 2.5L - 153CI - 4CYL Starter (WX-XY9S-4)
- MAHLE Engine Cylinder Head Bolt Washer Set, Mahle Gs33801 (GS33801)
- EMPI AXLES/BOOTS Oil Cooler Ea, 98-1178-B (98-1178-B)
- BOSCH Ford Master Cam Tool Set 36 Tools (6690)
- DORMAN Washer Reservoir, 603-466 (603-466)
- ROADMASTER Roadmaster 1467 Trailer Wiring Connector Extension; 7-6 Wire Plug (R6L-1467)
- MOTORCRAFT Element, Fd4637 (FD4637)
- APDI 90-93 Honda Accord/92-96 Prelude S Model Cooling Fan, 6019113 (6019113)
- Sur&R Engine Components