Shop All Fuel System Tools
Sur&R
Fuel Tubing, 5/16" Outside dia., 25 ft. L
Mfr # K005
Zoro # G6391458
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Outside Dia. 5/16 in
- Color Black
- Application Automotive
- For Fluid Type Fuel
Product Information
- Brand Sur&R
- MFR # K005
- Zoro # G6391458
- UPC # 890453002443
- Country of Origin United States
- Category Fuel System Tools
Dimensions
Outside Dia. | 5/16 in |
Outside Diameter | 5/16 in |
Overall Length | 25 ft |
Details
Item | Tubing |
Tube Material | Nylon |
Color | Black |
Application | Automotive |
For Fluid Type | Fuel |
System of Measurement | Inch |
Flow Application | Fuel Lines |
Material | Nylon |
Description
Tubing, Application Automotive, Color Black, Material Nylon, Outside Diameter 5/16 in, Overall Length 25 ft, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 10-150 PSI Recalibratable Matte Black Tire Air Pressure Gauge with Dual Foot Chuck (99193)
- BALDWIN FILTERS Air Filter, 10 13/16 in H, 4 1/8 in W, 10 13/16 in L, 4 1/8 in Outside Dia (RS3704)
- BUYERS PRODUCTS Weld-On Safety Chain Bar 5/8 Inch Diameter (SC58B)
- GROTE Fender Mount Mirror, Stainless Steel (28443)
- SUR&R Temporary Air Supply, Fuel Injection Type (TAS3)
- SUR&R Injection Pressure Tester Kit, 30 Pieces (FPT22)
- SUR&R Seal Clamp, For 1/4" Fuel Lines, PK10 (K2978)
- SUR&R Line Adapter, 1/2" Fuel Connectors, PK2 (K420)
- SUR&R Connector, For 5/16" to 3/8" Lines, PK2 (KP035)
- SUR&R Tubing Cutter, Silver/Blk, Steel Material (TC35)
- SUR&R Line Adapter, For 5/16" GM Male/Hose, PK2 (K170)
- Sur&R Service & Shop Tools