Shop All Fuel System Tools
Sur&R
Fuel Tubing, 3/8" Outside dia., 100 ft. L
Mfr # K010100
Zoro # G6390977
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fuel Line
- Outside Dia. 3/8 in
- Tube Material Nylon
- Application Automotive
- Color Black
Product Information
- Brand Sur&R
- MFR # K010100
- Zoro # G6390977
- UPC # 890453002504
- Country of Origin United States
- Category Fuel System Tools
Dimensions
Outside Dia. | 3/8 in |
Overall Length | 100 ft |
Outside Diameter | 3/8 in |
Details
Item | Tubing |
Type | Fuel Line |
Tube Material | Nylon |
Application | Automotive |
Color | Black |
Material | Nylon |
Flow Application | Fuel Lines |
System of Measurement | Inch |
For Fluid Type | Fuel |
Description
Tubing, Application Automotive, Color Black, Material Nylon, Outside Diameter 3/8 in, Overall Length 100 ft, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCH HAND 99-04 FORD HD/00-04 EXCURSION LEGEND FRONT BUMPER (FBF991BLR)
- DOCK EDGE Fixed Eco - Weld Free Aluminum 3-Step Dock Ladder (2073-F)
- TIE 4 SAFE 42" Bayer Style Stake Body Stakes for Stake Trucks Flatbeds and Trailers, 6PK (STE-202B-48)
- AP EXHAUST Prebent Pipe, 58541 (58541)
- SUR&R Schrader Valve, For 3/8" Fuel Lines (SV38)
- SUR&R Connector, For 5/16" to 3/8" Lines, PK2 (KP035)
- SUR&R Tubing Cutter, 1/2" Capacity, Red (TC-1)
- SUR&R Line Adapter, For 3/8" GM Short Line, PK2 (K275)
- SUR&R Connector, For 3/8" Str. Fuel Lines, PK2 (KP020)
- SUR&R Line Adapter, Fuel Line Type, PK2 (K445)
- CUMMINS Cummins Northwest 149234101 Onan Fuel Filter Microlite (C7B-149234101)
- Sur&R Fuel System Tools