Shop All Fuel System Tools
Sur&R
EGR Port Cleaning Kit, For EGR Ports
Mfr # EGR312
Zoro # G6390301
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Sided Steel Pick, 12 in Flexible EGR Drill Bit, Steel Wire Brush, Storage Tube
- For Use With EGR Ports
- Capacity 3/16 in to 1/4 in
- Type EGR Drill Bit
- Characteristics High NOx Levels, Solves Emission Problems
Product Information
- Brand Sur&R
- MFR # EGR312
- Zoro # G6390301
- UPC # 812337011693
- Country of Origin United States
- Category Fuel System Tools
Dimensions
Length (In.) | 12 in |
Size | 3/16 in |
Length | 12 in |
Dia. Range (In.) | 3/16 in to 1/4 in |
Details
Item | EGR Port Cleaning Kit |
Includes | (2) Sided Steel Pick, 12 in Flexible EGR Drill Bit, Steel Wire Brush, Storage Tube |
For Use With | EGR Ports |
Capacity | 3/16 in to 1/4 in |
Type | EGR Drill Bit |
Characteristics | High NOx Levels, Solves Emission Problems |
Number of Pieces | 3 |
Application | Automotive |
Number of Jaws | 0 |
Color | Clear |
Material | Steel |
Tool Type | EGR Drill Bit |
Description
EGR Port Cleaning Kit, Tool Type EGR Drill Bit, Application Automotive, Material Steel, For Use With EGR Ports
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APDI 73-79 Ford F-Series Pickup W/O Ac Heater Core, 9010287 (9010287)
- UVIEW Vacufill Antifreeze Drain/Fill (570000)
- GATES Auto V-Belt, Industry Number K060516HD (K060516HD)
- CRAFTSMAN Oil Filter Cap Wrench 93 mm with 36 flut (CMMT98320)
- SUR&R Heat Shield Sleeve, Gray, 60" L (14005)
- SUR&R Fuel Tubing, 5/16" Outside dia., 25 ft. L (K005)
- SUR&R Fuel Injection Cleaner Kit, 10 Pieces (FIC203)
- SUR&R Line Adapter, For 3/8" GM Short Line, PK2 (K275)
- SUR&R Line Adapter, For 5/16" GM Fuel Lines, PK2 (K070)
- SUR&R Seal Clamp, For 5/16" Fuel Lines, PK10 (K2980)
- POWERBUILT 6 Pc Disconnect Tool Kit37 (648399)
- Sur&R Service & Shop Tools