Shop All Fuel System Tools
Sur&R
EGR Drill Bit, For EGR Ports, 12" L, Gray
Mfr # EGR1412
Zoro # G6390310
original price:
$62.95
40% off
new price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EGR Ports
- Color Gray
- Number of Pieces 1
- Capacity 1/4 in
- Type EGR Drill Bit
Product Information
- Brand Sur&R
- MFR # EGR1412
- Zoro # G6390310
- UPC # 812337014496
- Country of Origin United States
- Category Fuel System Tools
Dimensions
Length | 12 in |
Length (In.) | 12 in |
Size | 1/4 in |
Dia. Range (In.) | 1/4 in |
Details
Item | EGR Drill Bit |
For Use With | EGR Ports |
Color | Gray |
Number of Pieces | 1 |
Capacity | 1/4 in |
Type | EGR Drill Bit |
Characteristics | Flexible |
Material | Steel |
Number of Jaws | 0 |
Application | Automotive |
Tool Type | EGR Drill Bit |
Description
EGR Drill Bit, Tool Type EGR Drill Bit, Application Automotive, Material Steel, For Use With EGR Ports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Adapter For Ball Joint (314392)
- ECO FUNNEL 8in with 38-430 Cap Adapter, Red Lid (EF-3004C)
- UWS 48" Single Topside Truck Tool Box, Black (EC40012)
- PUROLATOR Purolator A25503 PurolatorONE Advanced Air Filter (A25503)
- SUR&R Fuel Tubing, 3/8" Outside dia., 50 ft. L (K01050)
- SUR&R Adapter, For 1/4" to 5/16" Connectors, PK2 (K160)
- SUR&R Seal Clamp Pliers, 1/4" to 1" Capacity (CP90)
- SUR&R Fuel Line Replacement Kit, 35 Pieces (KP1212)
- SUR&R Connector, For 3/8" Str. Fuel Lines, PK2 (KP020)
- SUR&R Fuel Tubing, 1/4" Outside dia., 25 ft. L (K003)
- PERFORMANCE TOOL Fuel Tank Lock Ring Tool, W80668 (W80668)
- Sur&R Fuel System Tools