Shop All Fuel System Tools
Sur&R
Connector, For 5/16" to 3/8" Lines, PK2
Mfr # KP035
Zoro # G6391150
product price: $14.95
/pk 2, $7.48/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 5/16 in to 3/8 in Straight Fuel Lines, 52HH53, 52HJ05
- Color Black
- Number of Pieces 2
- Application Automotive
Product Information
- Brand Sur&R
- MFR # KP035
- Zoro # G6391150
- UPC # 890453002788
- Country of Origin Mexico
- Category Fuel System Tools
Details
Item | Quick Connector |
Includes | Clamps |
For Use With | 5/16 in to 3/8 in Straight Fuel Lines, 52HH53, 52HJ05 |
Color | Black |
Number of Pieces | 2 |
Application | Automotive |
Type | Fuel Line |
Tool Type | Quick Connector |
Description
Quick Connector, Tool Type Quick Connector, Application Automotive, For Use With 5/16 in to 3/8 in Straight Fuel Lines, 52HH53, 52HJ05, Color Black, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STP Oil Additive, Oil Treatment, Bottle, 15 fl oz, Gasoline Engines, Brown (66079-0(8262))
- COWLES PRODUCTS PROTEKTOTRIM FENDER TRIM, 1/4IN HALF ROUND, 20FT KIT, BLACK (37-731)
- WEATHERHEAD Male Connector, 1/2-14, 3/8 In Tube Sz (1868X6X8)
- BOJO TOOLS Seal Appliator Tool Extreme Material (SAT2-205-202-XNGL)
- SUR&R Fuel Injection Cleaner Kit, 10 Pieces (FIC203)
- SUR&R Adapter, For 1/4" to 5/16" Connectors, PK2 (K160)
- SUR&R Schrader Valve, For 5/16" Fuel Lines (SV516)
- SUR&R Adapter, For 3/8" Fuel Line to Hose, PK2 (K145)
- SUR&R Seal Clamp, For 3/8" Fuel Lines, PK10 (K2982)
- SUR&R Seal Clamp, For 1/4" Fuel Lines, PK10 (K2978)
- CRAFTSMAN Fuel line disconnect tool (CMMT98331)
- Sur&R Service & Shop Tools