Shop All Fuel System Tools
Sur&R
Connector, For 1/4" to 5/16" Str Line, PK2
Mfr # KP045
Zoro # G6391135
product price: $14.99
/pk 2, $7.50/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 1/4 in to 5/16 in Straight Fuel Lines, 52HH53, 52HJ05
- Application Automotive
- Color Black
- Type Fuel Line
Product Information
- Brand Sur&R
- MFR # KP045
- Zoro # G6391135
- UPC # 890453002801
- Country of Origin United States
- Category Fuel System Tools
Details
Item | Quick Connector |
Includes | Clamps |
For Use With | 1/4 in to 5/16 in Straight Fuel Lines, 52HH53, 52HJ05 |
Application | Automotive |
Color | Black |
Type | Fuel Line |
Number of Pieces | 2 |
Tool Type | Quick Connector |
Description
Quick Connector, Tool Type Quick Connector, Application Automotive, For Use With 1/4 in to 5/16 in Straight Fuel Lines, 52HH53, 52HJ05, Color Black, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIC IN A BOTTLE Mechanic In A Bottle™ Ethanol Fuel Treatment, Improver, 1 gal. (2-128-4)
- MOTORCRAFT Screen Asy, Ft215 (FT215)
- HOLLEY 1PC MODEL 4160 DUEL FEED (34-160)
- MIDWEST FASTENER Max-40 Orange Automotive Fuses 4PK (70615)
- SUR&R Fitting, For 5/16" Fuel Connectors, PK2 (K050)
- SUR&R Schrader Valve, For 3/8" Fuel Lines (SV38)
- SUR&R Tubing Cutter, 3/16" to 5/8" Capacity (TC60)
- SUR&R Push On Fitting, For 5/16" Fuel Lines, PK2 (K057)
- SUR&R Line Adapter, For 3/8" GM Short Line, PK2 (K275)
- SUR&R Quick Connector, Fuel Line Type, PK2 (K435)
- SUR&R Line Adapter, 1/2" Fuel Connectors, PK2 (K420)
- Sur&R Fuel System Tools