Shop All Rubber Hose Accessories
Sur&R
Compression Fitting Kit, Metric, 6 Pieces
Mfr # AC50M
Zoro # G6392465
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size (In.) 5/16 in, 25/64 in, 15/32 in, 19/32 in, 5/8 in, 47/64 in
- Type Metric
- Outside Dia. 8 mm, 10 mm, 12 mm, 15 mm, 16 mm, 19 mm
- Application Automotive A/C
Product Information
- Brand Sur&R
- MFR # AC50M
- Zoro # G6392465
- UPC # 812337014977
- Country of Origin Canada
- Category Rubber Hose Accessories
Dimensions
Size (In.) | 5/16 in, 25/64 in, 15/32 in, 19/32 in, 5/8 in, 47/64 in |
Outside Dia. | 8 mm, 10 mm, 12 mm, 15 mm, 16 mm, 19 mm |
Outside Diameter | 5/16 in, 25/64 in, 15/32 in, 19/32 in, 5/8 in, 47/64 in |
Size | 15/32 in, 19/32 in, 25/64 in, 47/64 in, 5/16 in, 5/8 in |
Details
Item | Compression Fitting Kit |
Material | Aluminum |
Type | Metric |
Application | Automotive A/C |
Number of Pieces | 6 |
For Use With | A/C Lines and Adapters |
Includes | 10 mm A/C Compression Union, 12 mm A/C Compression Union, 15 mm A/C Compression Union, 16 mm A/C Compression Union, 19 mm A/C Compression Union, 8 mm A/C Compression Union |
Tool Type | A/C Compression Union Kit |
Description
Compression Fitting Kit, Tool Type A/C Compression Union Kit, Application Automotive A/C, For Use With A/C Lines and Adapters, Material Aluminum, Outside Diameter 5/16 in, 25/64 in, 15/32 in, 19/32 in, 5/8 in, 47/64 in, Size 15/32 in, 19/32 in, 25/64 in, 47/64 in, 5/16 in, 5/8 in, Includes 10 mm A/C Compression Union, 12 mm A/C Compression Union, 15 mm A/C Compression Union, 16 mm A/C Compression Union, 19 mm A/C Compression Union, 8 mm A/C Compression Union, Number of Pieces 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANTHER Safe-Skeg, Volvo SX & OMC Cobra SX (35SS665)
- BALDWIN FILTERS Air Filter, 11-31/32 x 16-1/4 in. (RS5507)
- SPEC-D TUNING 94-02 Dodge Ram 1500 Fender Flares-Texture (FDF-RAM94A-PK-MP)
- BALDWIN FILTERS Air Filter, 9-1/4 x 12-1/2 in. (PA1615)
- SUR&R Line Adapter, For GM 90 deg. Fittings, PK2 (TR975)
- SUR&R Compression Fitting, 5/8" Outside dia. (AC58)
- SUR&R Adapter, For #10 Size A/C Hoses/Fittings (AC11058)
- SUR&R Compression Block Off, 1/2" Outside dia. (AC12CB)
- SUR&R Adapter, For #12 Size A/C Hoses/Fittings (AC11234)
- SUR&R Line Quick Connector, 3/8" Pipe Size, PK2 (TR720)
- VELVAC Support Spring, 28 In., PK5 (038005-1)
- Sur&R Rubber Hoses & Accessories