Shop All Fuel System Tools
Sur&R
Compression Fitting, Fuel Line Type, PK2
Mfr # K430
Zoro # G6390898
product price: $9.99
/pk 2, $5.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 1/2 in Nylon and Steel Connectors, 52HJ06
- Color Brass
- Number of Pieces 2
- Type Fuel Line
Product Information
- Brand Sur&R
- MFR # K430
- Zoro # G6390898
- UPC # 812337015318
- Country of Origin Taiwan, Province of China
- Category Fuel System Tools
Details
Item | Compression Fitting |
Includes | Clamps |
For Use With | 1/2 in Nylon and Steel Connectors, 52HJ06 |
Color | Brass |
Number of Pieces | 2 |
Type | Fuel Line |
Application | Automotive |
Tool Type | Compression Fitting |
Description
Compression Fitting, Tool Type Compression Fitting, Application Automotive, For Use With 1/2 in Nylon and Steel Connectors, 52HJ06, Color Brass, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Weatherproof Power Cord - 240V 15A, 7' 2.1M (8605122)
- QUAKER STATE Peak Performance 10W-30 4-Cycle Conventional Motor Oil 1 qt (550035170)
- BALDWIN FILTERS Air Filter, 7-3/16 x 14-3/8 in. (PA2579)
- BUYERS PRODUCTS Pintle Hook, w/Mounting Kit, 20 Ton (10042)
- SUR&R Pressure Tester Adapter Kit, 21 Pieces (FPT290)
- SUR&R Tubing Cutter, 1/2" Capacity, Red (TC-1)
- SUR&R Schrader Valve, For 5/16" Fuel Lines (SV516)
- SUR&R Line Adapter, For 5/16" GM Short Line, PK2 (K270)
- SUR&R Quick Connector, For Straight Lines, PK2 (K410)
- SUR&R Fuel Tubing, 3/8" Outside dia., 50 ft. L (K01050)
- SUR&R EGR Drill Bit, For EGR Ports, 12" L, Gray (EGR1412)
- Sur&R Fuel System Tools