Shop All Brake Accessories
Sur&R
Bleeder Screw, M7 x 1.0 Thread Sz, PK5
Mfr # BB07
Zoro # G6391765
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw
- Thread Size M7-1.0
- Material Steel
- Finish Matte
- Application Hydraulic Brakes, Steel Brake Lines
Product Information
- Brand Sur&R
- MFR # BB07
- Zoro # G6391765
- UPC # 812337011181
- Country of Origin China
- Category Brake Accessories
Dimensions
Thread Size | M7-1.0 |
Details
Item | Brake Bleeder Screw |
Type | Screw |
Material | Steel |
Finish | Matte |
Application | Hydraulic Brakes, Steel Brake Lines |
Number of Pieces | 5 |
System of Measurement | Metric |
Color | Silver |
Product Type | Brake Bleeder Screw |
Description
Brake Bleeder Screw, Screw, Thread Size M7-1.0, Steel, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Master Brake Line Flaring Tool Kit (6502)
- STP 15 Oz. Oil Treatment (8262)
- BALDWIN FILTERS Fuel Filter Kit, 3-3/4 In (PF7852 KIT)
- AFTERMARKET Brake Pedal Spring (C5NN2472H)
- SUR&R Bleeder Screw, 5/16-24 Thread Sz, PK5 (BB03)
- SUR&R Blue Inverted Flare Nut, M10x1.0, PK50 (BR210L)
- SUR&R Adapter, 3/8"-24 x M10x1.0 Thread Sz, PK4 (BR500)
- SUR&R Brake Line Fitting, Assortment, 1/4" Tube (BR14)
- SUR&R Brake Bleeder Kit, Matte Finish (BB007)
- SUR&R Brake Line Tubing, 25 ft. L, Copper Nickel (BR-EZ100)
- PARKER Relief Valve 3000 Psi, RPL-100-A (RPL-100-A)
- Sur&R Automotive Brakes