Shop All Fuel System Tools
Sur&R
Adapter, For 1/4" to 5/16" Connectors, PK2
Mfr # K160
Zoro # G6391275
product price: $11.25
/pk 2, $5.63/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 1/4 in Quick Connectors Disconnect and 5/16 in Nylon Connectors, 52HH53
- Color Silver
- Length (In.) 3 3/4 in
- Type Fuel Line
Product Information
- Brand Sur&R
- MFR # K160
- Zoro # G6391275
- UPC # 890453002672
- Country of Origin Mexico
- Category Fuel System Tools
Dimensions
Length (In.) | 3 3/4 in |
Overall Length | 3 3/4 in |
Details
Item | Line Adaptor |
Includes | Clamps |
For Use With | 1/4 in Quick Connectors Disconnect and 5/16 in Nylon Connectors, 52HH53 |
Color | Silver |
Type | Fuel Line |
Number of Pieces | 2 |
Application | Automotive |
Tool Type | Fuel Line Adapter |
Description
Line Adaptor, Tool Type Fuel Line Adapter, Application Automotive, For Use With 1/4 in Quick Connectors Disconnect and 5/16 in Nylon Connectors, 52HH53, Color Silver, Overall Length 3 3/4 in, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 11-7/8 x 5-1/16 x 11-7/8 In (PF7715)
- STENS Belt For Allis Chalmers 1607889, 1666324, Ayp 100717N Lawn Mowers (248-069)
- ILC Replacement For GE GENERAL ELECTRIC GE 4415A (WW-1VQT-8)
- ILC Replacement for GE General Electric G.E 50350u replacement light bulb lamp (50350U GE GENERAL ELECTRIC G.E)
- SUR&R Fuel Tubing, 1/2" Outside dia., 25 ft. L (K405)
- SUR&R Adapter, For 3/8" Fuel Connectors, PK2 (K155)
- SUR&R Push On Fitting, Fuel Line Type, PK2 (K425)
- SUR&R Fuel Injection Cleaner Kit, 10 Pieces (FIC203)
- SUR&R Line Adapter, For 5/16" GM Short Line, PK2 (K270)
- SUR&R Quick Connector, w/2 Connectors, PK2 (K440)
- SUR&R EGR Drill Bit, For EGR Ports, 12" L, Gray (EGR1412)
- Sur&R Fuel System Tools