Shop All Brake Accessories
Sur&R
Adapter, 3/8"-24xM10x1.0 BBL Thread, PK4
Mfr # BR505
Zoro # G6392027
product price: $16.79
/pk 4, $4.20/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Tube Size 3/16 in OD
- Thread Size 3/8"-24
- Material Steel
- Application Hydraulic Brakes, Steel Brake Lines
Product Information
- Brand Sur&R
- MFR # BR505
- Zoro # G6392027
- UPC # 890453002306
- Country of Origin China
- Category Brake Accessories
Dimensions
Tube Size | 3/16 in OD |
Thread Size | 3/8"-24 |
Compatible Brake Line Size | 3/16 in |
Outside Diameter | 3/16 in |
Details
Item | Brake Line Adapter |
Type | Adapter |
Material | Steel |
Application | Hydraulic Brakes, Steel Brake Lines |
Finish | Matte |
Color | Silver |
System of Measurement | Imperial |
Product Type | Brake Line Adapter |
Number of Pieces | 4 |
Description
Brake Line Adapter, Adapter, Tube Size 3/16 in OD, Thread Size 3/8 In.-24, Steel, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMARINER C13 Plug Adapter - US (90100)
- DORMAN Hood Release Cable, 912-039 (912-039)
- FLEETGUARD Pac, Ff, FF5488 (FF5488)
- AP EXHAUST PRODUCTS MUFFLER - CHERRY BOMB EXTREME, C/D, 12IN OAL, 2.50IN-2.25IN(2) (7425CB)
- SUR&R Bleeder Screw, M10 x 1.5 Thread Sz, PK5 (BB06)
- SUR&R Brake Line Washer, Copper, 9/16" Tube, PK10 (BRC157)
- SUR&R Bleeder Screw, 3/8"-24 Thread Sz, PK5 (BB02)
- SUR&R Bleeder Screw, 7/16"-20NF Thread Sz, PK5 (BB11)
- SUR&R Nut, Inverted Flare, 7/16"-24L Thread, PK4 (BR1400)
- SUR&R Bleeder Screw, M10 x 1.2 Thread Sz, PK5 (BB05)
- DORMAN Drum Brake Self Adjuster Repair Kit - Front Right, HW2541 (HW2541)
- Sur&R Automotive Brakes