Shop All Brake Accessories
Sur&R
Adapter, 3/8"-24 x M10x1.0 Thread Sz, PK4
Mfr # BR500
Zoro # G6392036
product price: $17.39
/pk 4, $4.35/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Tube Size 3/16 in OD
- Thread Size 3/8"-24
- Material Steel
- Application Hydraulic Brakes, Steel Brake Lines
Product Information
- Brand Sur&R
- MFR # BR500
- Zoro # G6392036
- UPC # 890453002290
- Country of Origin China
- Category Brake Accessories
Dimensions
Tube Size | 3/16 in OD |
Thread Size | 3/8"-24 |
Compatible Brake Line Size | 3/16 in |
Outside Diameter | 3/16 in |
Details
Item | Brake Line Adapter |
Type | Adapter |
Material | Steel |
Application | Hydraulic Brakes, Steel Brake Lines |
Finish | Matte |
Number of Pieces | 4 |
Product Type | Inverted Flare Union |
Color | Silver |
System of Measurement | Imperial |
Description
Brake Line Adapter, Adapter, Tube Size 3/16 in OD, Thread Size 3/8 In.-24, Steel, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 4-Pc Oil Filter Wrench Set wStand (CTA4325)
- QUICKCABLE Negative Harness, 2-Battery, 14 (7755-001)
- ABRAMS 2" in x 150' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Yellow (DOTC2/Y-2x150)
- WIX FILTERS Oil Filter, Wl10010Xp (WL10010XP)
- SUR&R Bleeder Screw, M8 x 1.2 Thread Sz, PK5 (BB09)
- SUR&R Brake Line Tubing, 100 ft. L, 1/4" Tube Sz (BR-EZ200-100)
- SUR&R Brake Line Washer, Copper, 3/8" Tube, PK10 (BRC127)
- SUR&R Bleeder Screw, 1/4"-24 Thread Sz, PK5 (BB04)
- SUR&R Brake Line Washer, Copper, 9/16" Tube, PK10 (BRC157)
- SUR&R Brake Line Washer, Copper, 7/16" Tube, PK10 (BRC137)
- BENDIX Valve - Air Brake, 801380 (801380)
- Sur&R Brake Accessories