Shop All Automotive Heating & Air Conditioning Hoses
Sur&R
A/C Hose, 13/32" Inside dia., 25 ft. L Blk
Mfr # AC8H25
Zoro # G6392508
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SAE J2064
- Application Automotive A/C
- Material Rubber
- Type Automotive
- Number of Pieces 1
Product Information
- Brand Sur&R
- MFR # AC8H25
- Zoro # G6392508
- UPC # 812337012119
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Size | #8 |
Details
Standards | SAE J2064 |
Application | Automotive A/C |
Material | Rubber |
Type | Automotive |
Number of Pieces | 1 |
For Use With | 52HG23, A/C Lines, Adapters, Nuts and Fittings |
Item | A/C Hose |
Color | Black |
Tool Type | Hose |
Description
A/C Hose, Tool Type Hose, Application Automotive A/C, For Use With 52HG23, A/C Lines, Adapters, Nuts and Fittings, Material Rubber, Size #8, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILETRONIX CB Ant SuperFlex Series 3ft Blk (216-50310)
- BALDWIN FILTERS Fuel Filter, 7-3/16" L, 4-1/32" O.D. (PF46238)
- SKF Shaft Seal, 1-15/16 x 2-11/16 x 19/64", CRWA1 (19237)
- GEARWRENCH Universal Brake Shoe Retaining Spring Tool (2774D)
- SUR&R A/C Hose, 5/8" Inside dia., 10 ft. L Black (AC12H)
- SUR&R A/C Hose, 1/2" Inside dia., 25 ft. L Black (AC10H25)
- SUR&R A/C Hose, 5/8" Inside dia., 25 ft. L Black (AC12H25)
- SUR&R A/C Hose, 5/16" Inside dia., 25 ft. L Blk (AC6H25)
- SUR&R A/C Hose, 13/32" Inside dia., 10 ft. L Blk (AC8H)
- SUR&R A/C Hose, 1/2" Inside dia., 10 ft. L Black (AC10H)
- SHINN FU CO OF AMERICA HOSE HYDRAULIC 1/4" ID 6' w/MALE(B69478 (AWB65291)
- Sur&R Automotive Heating & Air Conditioning Hoses