Shop All Automotive Heating & Air Conditioning Hoses
Sur&R
A/C Hose, 1/2" Inside dia., 10 ft. L Black
Mfr # AC10H
Zoro # G6392578
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards SAE J2064
- Application Automotive A/C
- Material Rubber
- For Use With 52HG23, A/C Lines, Adapters, Nuts and Fittings
- Number of Pieces 1
Product Information
- Brand Sur&R
- MFR # AC10H
- Zoro # G6392578
- UPC # 812337010863
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Size | #5 |
Details
Standards | SAE J2064 |
Application | Automotive A/C |
Material | Rubber |
For Use With | 52HG23, A/C Lines, Adapters, Nuts and Fittings |
Number of Pieces | 1 |
Type | Automotive |
Item | A/C Hose |
Color | Black |
Tool Type | Hose |
Description
A/C Hose, Tool Type Hose, Application Automotive A/C, For Use With 52HG23, A/C Lines, Adapters, Nuts and Fittings, Material Rubber, Size #5, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA High-Pressure Inflator 18V LXT (DMP181ZX)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (36” in x 100’ ft Roll) (CAR-36-100-35)
- WIVCO DESIGN WIV-E 3/8 SPOT WELD REMOVER (WITH40002)
- EXTREME MAX Extreme Max 3006.2123 BoatTector Double Braid Nylon Dock Line - 1/2" x 25', White & Gold (3006.2123)
- SUR&R A/C Hose, 5/8" Inside dia., 25 ft. L Black (AC12H25)
- SUR&R A/C Hose, 5/16" Inside dia., 25 ft. L Blk (AC6H25)
- SUR&R A/C Hose, 5/16" Inside dia., 10 ft. L Blk (AC6H)
- SUR&R A/C Hose, 13/32" Inside dia., 25 ft. L Blk (AC8H25)
- SUR&R A/C Hose, 13/32" Inside dia., 10 ft. L Blk (AC8H)
- SUR&R A/C Hose, 5/8" Inside dia., 10 ft. L Black (AC12H)
- FLEXTECH Heavy Duty Radiator Hose, 62psi, 1-1/2In (C40-150(36))
- Sur&R Automotive Heating & Air Conditioning Hoses