Shop All Facial Tissues
This Product is Discontinued
Surpass
2 Ply Facial Tissue, 110 Sheets (Discontinued)
Mfr # 21320
Zoro # G0715788
This Product is Discontinued
Key Features
- Sheet Size 8" x 8.3"
- Ply 2
- Green Certification or Other Recognition ECOLOGO, Forest Stewardship Council (FSC)
- Width 8"
- Color White
Product Information
- Brand Surpass
- MFR # 21320
- Zoro # G0715788
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8" x 8.3" |
Width | 8" |
Details
Item | Facial Tissue |
Ply | 2 |
Green Certification or Other Recognition | ECOLOGO, Forest Stewardship Council (FSC) |
Color | White |
Box Type | Cube |
Number of Sheets | 110 |
Description
When you're looking for a practical, economical tissue for your office business, or organization, choose the SurpassĀ® Facial Tissue Cube. They feature two-ply utility for strength and absorbency at a price that's good for your bottom line. Your staff and guests will appreciate these hygienic commercial white tissues for the nose, face and other skin surfaces, which help prevent the spread of germs. The tissues are folded in the cube-shaped and are layered in an interlocking way, so that one face tissue dispenses at a time. You'll want to buy them in bulk!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.