Shop All Bump Caps
Surflex
Bump Cap, Baseball, Inner ABS Polymer, Outer Twill, Hook-and-Loop Suspension, Blue
Mfr # SCARCK1NVY
Zoro # G3785026
original price:
$84.35
11% off
new price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hat Size 7 to 7-3/4
- Head Protection Material Inner ABS Polymer, Outer Twill
- Color Blue
- Suspension Adjustment Type Hook-and-Loop
- Head Protection Style Baseball
Product Information
Dimensions
Fits Hat Size | 7 to 7-3/4 |
Details
Item | Bump Cap |
Head Protection Material | Inner ABS Polymer, Outer Twill |
Color | Blue |
Suspension Adjustment Type | Hook-and-Loop |
Head Protection Style | Baseball |
Head Protection Venting | Yes |
Includes LED Lights | No |
Accessory Mounting Options | None |
Head Protection Brand | SURFLEX |
Head Protection Graphics | No Graphics |
Number of Suspension Points | Hook-and-Loop Strap |
Description
Bump Cap, Head Protection Style Baseball, Head Protection Color Blue, Head Protection Material Inner ABS Polymer, Outer Twill, Fits Hat Size 7 to 7-3/4, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, Black, 3 ft. L x 3 ft. W, Rubber, Bubble Surface Pattern, 3/4" Thick (557S0033BL)
- OCCUNOMIX Jacket, Yellow, Polyester, 2XL, Fits Chest 56" (LUX-TRJKT-Y2X)
- SIGNMISSION OSHA Danger Sign, D-Class Fire Extinguisher For, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-DS-D-1014-V-2377)
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Brn (102776-211-38x32)
- SURFLEX Bump Cap, Baseball, Inner Shell ABS, Outer Cotton, Fits Hat Size 7 to 7-3/4 (SCARTR5-BLK)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Orange (SCARAP1ORG)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Red (SCARAP1RED)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Polycotton, Hook-and-Loop Suspension, Beige (SCARAP2BGE)
- SURFLEX Bump Cap, Baseball, Inner Shell ABS, Outer Cotton, Fits Hat Size 7 to 7-3/4 (SCARTR5-NVY)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Polycotton, Hook-and-Loop Suspension, Green (SCARAP1GRN)
- HONEYWELL NORTH Bump Cap, Front Brim, Polyethylene, Pin Lock Suspension, Navy, Fits Hat Size One Size Fits Most (BC86080000)
- Surflex Bump Caps