Shop All Protective Floor Coverings
Surface Shields
1.5 mil Thick Window Protection Film, 24 in Wide, 250 ft Length, Polyethylene, Blue
Mfr # W2B24250
Zoro # G3902814
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Material Polyethylene
- Thickness 1.5 mil
- Color Blue
- For Use With Mortar Stains, Oversprays, Residue, Stucco
Product Information
- Brand Surface Shields
- MFR # W2B24250
- Zoro # G3902814
- UPC # 796976022428
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 250 ft |
Width | 24 in |
Details
Item | Window Protection Film |
Material | Polyethylene |
Thickness | 1.5 mil |
Color | Blue |
For Use With | Mortar Stains, Oversprays, Residue, Stucco |
Standards | ASTM D3652 |
Adhesive Material | Acrylic |
Compatible Surface Material | Glass |
Reusable | No |
Recyclable | Yes |
Backing Construction | Film |
Leak-Resistant | Yes |
Fire-Resistant | No |
Product Form | Roll |
Coverage Area | 150 sq ft |
Slip-Resistant | No |
Adhesive Backing | Adhesive Backed |
Application | Window Protection |
Product Type | Surface Protection Film |
Compatible Surface Type | Windows |
Resistance Properties | Liquid Resistant, UV Resistant |
Description
Window Protection Film, Thickness 1.5 mil, Length 250 ft, Width 24 in, Material Polyethylene, Color Blue, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable Yes, Adhesive Material Acrylic, Application Window Protection, Backing Construction Film, Compatible Surface Material Glass, Compatible Surface Type Windows, Coverage Area 150 sq ft, For Use With Mortar Stains, Oversprays, Residue, Stucco, Product Form Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Speed Squeegee, 24 in, 40-45 Mil (47868)
- UNGER Black Series Power Washer Sleeve 14 Inch (BS350)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Mum Scent Organic Multi-Surface Cleaner Liquid 16 oz (70048)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.4 mil, Black, 100 PK (WSLW3858SHK)
- SURFACE SHIELDS 1.5 mil Thick Window Protection Film, 24 in Wide, 600 ft Length, Polyethylene, Blue (W2B24600)
- SURFACE SHIELDS Floor Protection, 48 In. x 300 Ft, Natural (WS48300)
- SURFACE SHIELDS Floor Protection, 27 In. x 180 Ft., Blue (NSB27180)
- SURFACE SHIELDS Floor Protection Paper, 35 in. x 144 ft. (35140/25)
- SURFACE SHIELDS Carpet Protection, 24 In. x 100 Ft., Clear (CS24100)
- SURFACE SHIELDS Window Protection Film, Clear (W2C36250)
- RAM BOARD Surface Shields Carpet Shield Self-Adhering Film 3 mil X 24 in. W X 200 ft. L Polyethylene Clear (CS24200L)
- Surface Shields Protective Floor Coverings