Shop All Protective Floor Coverings
Surface Shields
Surface Sled, 48 in.L, White, PK2
Mfr # AP4
Zoro # G0096358
product price: $40.59
/pk 2, $20.30/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Width 7 in
- Thickness 1 in
- Material Foam/Plastic
- Color White
Product Information
- Brand Surface Shields
- MFR # AP4
- Zoro # G0096358
- UPC # 796976483953
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 4 ft |
Width | 7 in |
Details
Item | Surface Sled |
Thickness | 1 in |
Material | Foam/Plastic |
Color | White |
Includes | (2) 4 ft Sleds |
Runner Material | Plastic |
Pad Material | Foam |
Description
Surface Sled, Color White, Includes (2) 4 ft Sleds, Length 4 ft, Material Foam/Plastic, Pad Material Foam, Runner Material Plastic, Thickness 1 in, Width 7 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADE Complete Fresh Scent Powder Dishwasher Detergent 60 oz (3700095788)
- SIMPLE GREEN Extreme Simple Green Aircraft and Precision Cleaner, 32 oz. (0110001213412)
- BSC PREFERRED CLEANER, MULTIPURPOSE, LAVNDR, 6PK (GJO99666CT)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Box, Double Recreped (DRC), 200 Wipes, 42 in x 19 1/2 in (05860)
- SURFACE SHIELDS Carpet Protection, 21 In. x 1000 Ft, Clear (CS211000)
- SURFACE SHIELDS Floor Protection, 60 In. x 300 Ft, Natural (WS60300)
- SURFACE SHIELDS Floor Protection, 48 In. x 100 Ft., Black (PS48100)
- SURFACE SHIELDS Floor Protection, 72 In. x 300 Ft, Natural (WS72300)
- SURFACE SHIELDS Surface Sled, 18 in.LWhite, PK4 (AP1)
- SURFACE SHIELDS Floor Protection, 48 In. x 300 Ft, Natural (WS48300)
- BERRY PLASTICSRP 20x100 4Mil CLR Film (625954)
- Surface Shields Protective Floor Coverings