Shop All Protective Floor Coverings
Surface Shields
Surface Protection, 48"L, 2-1/2"W, PK24
Mfr # CNS2548
Zoro # G908385572
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Width 2 1/2 in
- Thickness 4 mm
- Material Proprietary Polypropylene Blend
- Color White
Product Information
- Brand Surface Shields
- MFR # CNS2548
- Zoro # G908385572
- UPC # 796976902324
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 48 in |
Width | 2 1/2 in |
Details
Item | Surface Protection |
Thickness | 4 mm |
Material | Proprietary Polypropylene Blend |
Color | White |
Compatible Surface Type | Cabinets, Counter Tops, Doors, Furniture, Wall Corners |
Post-Consumer Recycled Content | 100% |
Fire-Resistant | No |
Compatible Surface Material | Plastic |
Slip-Resistant | No |
Recyclable | Yes |
Adhesive Backing | Non-Adhesive |
Application | Door Protection; Surface Protection During Construction or Renovation |
Product Type | Corner Shield |
Leak-Resistant | Yes |
Reusable | Yes |
Resistance Properties | Impact Resistant, Liquid Resistant |
Product Form | Sheet |
Description
Surface Protection, Thickness 4 mm, Length 48 in, Width 2 1/2 in, Material Proprietary Polypropylene Blend, Color White, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Door Protection; Surface Protection During Construction or Renovation, Compatible Surface Material Plastic, Compatible Surface Type Cabinets, Counter Tops, Doors, Furniture, Wall Corners, Post-Consumer Recycled Content 100 Percent, Product Form Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 24 in Sweep Face Push Broom, Soft, Green, 59 in L Handle (31992/29622)
- MR. LONGARM MR. Longarm 8936 Extension Bug Squeegee with Pole; 2 Piece (M7B-8936)
- TOUGH GUY Dust Mop Handle, Clip-On, 60 in L, Wood (1TZG8)
- ATRIX Vacuum Bag, HEPA, 8 qt., 10 PK (VACBP6-10P)
- SURFACE SHIELDS Carpet Protection, 21 In. x 200 Ft., Clear (CS21200)
- SURFACE SHIELDS NeoShield Floor Protection 1.5 mil X 27 in. W X 20 ft. L Rubber Red 1 (NSR2720)
- SURFACE SHIELDS Floor Protection, 27 In. x 180 Ft., Blue (NSB27180)
- SURFACE SHIELDS Floor Protection, 36 In. x 500 Ft., Green (FS36500)
- SURFACE SHIELDS 1.5 mil Thick Window Protection Film, 24 in Wide, 600 ft Length, Polyethylene, Blue (W2B24600)
- SURFACE SHIELDS SURFACE PROTECT 24""X50' (MU2450W)
- POLAR PLASTICS Poly Sheeting, 12ft.x400ft. x.75L, Clr (C12400)
- Surface Shields Protective Floor Coverings