Shop All Protective Floor Coverings
Surface Shields
Floor Protection, 36 In. x 250 Ft., Green
Mfr # FS36250
Zoro # G5183211
original price:
$145.97
13% off
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3 mil
- Material Polyethylene
- Color Green
- For Use With All Paints
- Standards ASTM D882
Product Information
- Brand Surface Shields
- MFR # FS36250
- Zoro # G5183211
- UPC # 796976003519
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 250 ft |
Width | 36 in |
Details
Item | Floor Protection |
Thickness | 3 mil |
Material | Polyethylene |
Color | Green |
For Use With | All Paints |
Standards | ASTM D882 |
Product Form | Roll |
Fire-Resistant | No |
Reusable | No |
Backing Construction | Film |
Product Type | Surface Protection Film |
Resistance Properties | Liquid Resistant |
Recyclable | Yes |
Leak-Resistant | Yes |
Compatible Surface Material | Granite, Hardwood, Laminates, Marble, Tile, VCT, Vinyl |
Coverage Area | 750 sq ft |
Application | Surface Protection |
Slip-Resistant | No |
Adhesive Backing | Non-Adhesive |
Compatible Surface Type | Counter Tops, Doors, Sinks, Tubs |
Description
Floor Protection, Thickness 3 mil, Length 250 ft, Width 36 in, Material Polyethylene, Color Green, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Surface Protection, Backing Construction Film, Compatible Surface Material Granite, Hardwood, Laminates, Marble, Tile, VCT, Vinyl, Compatible Surface Type Counter Tops, Doors, Sinks, Tubs, Coverage Area 750 sq ft, For Use With All Paints, Product Form Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMON Spot/Carpet Cleaner, 18 oz. WE, PK 12 (ITW10620CT)
- BRADY Absorbent Roll, 20 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO315P)
- CAMCO Marine Toilettissue 2Ply (40274)
- PURELL Hand San Disp Kit, BLK, 450mL, 5 7/8inD, PK6 (4424-D6)
- SURFACE SHIELDS Floor Protection, 24 In. x 200 Ft., Green (FS24200L)
- SURFACE SHIELDS Floor Protection, 24 In. x 500 Ft., Green (FS24500)
- SURFACE SHIELDS Floor Protection, 36 In. x 500 Ft., Green (FS36500)
- SURFACE SHIELDS Window Protection Film, Clear (W2C36250)
- SURFACE SHIELDS Carpet Protection, 36 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36500)
- SURFACE SHIELDS Floor Protection, 48 In. x 300 Ft, Natural (WS48300)
- COVERGUARD Plate, Blue Diamond, 36" x 180 ft (CG2536DP)
- Surface Shields Protective Floor Coverings