Shop All Protective Floor Coverings
Surface Shields
Carpet Protection, 21 In. x 1000 Ft, Clear
Mfr # CS211000
Zoro # G5183193
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Thickness 2.5 mil
- Color Clear
- For Use With Carpets
- Standards ASTM D882
Product Information
- Brand Surface Shields
- MFR # CS211000
- Zoro # G5183193
- UPC # 796976001058
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 1,000 ft |
Width | 21 in |
Details
Item | Carpet Protection |
Material | Plastic |
Thickness | 2.5 mil |
Color | Clear |
For Use With | Carpets |
Standards | ASTM D882 |
Product Form | Roll |
Fire-Resistant | No |
Adhesive Backing | Adhesive Backed |
Coverage Area | 1,750 sq ft |
Application | Carpet Protection |
Compatible Surface Material | Carpet |
Recyclable | Yes |
Slip-Resistant | No |
Leak-Resistant | Yes |
Backing Construction | Film |
Adhesive Material | Acrylic |
Product Type | Carpet Protection Film |
Compatible Surface Type | Carpets |
Description
Carpet Protection, Thickness 2.5 mil, Length 1,000 ft, Width 21 in, Material Plastic, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable Yes, Adhesive Material Acrylic, Application Carpet Protection, Backing Construction Film, Compatible Surface Material Carpet, Compatible Surface Type Carpets, Coverage Area 1,750 sq ft, For Use With Carpets, Product Form Roll, Product Type Carpet Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Dolly For 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container (FG264000BLA)
- TOUGH GUY 12 in Sweep Face Broom, Medium/Stiff Combination, Natural, Tan, 38 in L Handle (1VAB5)
- DAANSEN Dispenser, Manual Foam, 1000mL, Black, PK12 (9360-B)
- REMCO 12 in Sweep Face Push Broom, Medium, Blue, 59 in L Handle (31663/29623)
- SURFACE SHIELDS Carpet Protection, 21 In. x 200 Ft., Clear (CS21200)
- SURFACE SHIELDS Carpet Protection, 21 In. x 300 Ft., Clear (CS21300)
- SURFACE SHIELDS Carpet Protection, 24 In. x 100 Ft., Clear (CS24100)
- SURFACE SHIELDS 1.5 mil Thick Window Protection Film, 24 in Wide, 250 ft Length, Polyethylene, Blue (W2B24250)
- SURFACE SHIELDS 1.5 mil Thick Window Protection Film, 24 in Wide, 600 ft Length, Polyethylene, Blue (W2B24600)
- SURFACE SHIELDS Carpet Protection, 36 In W x 250 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36250)
- CRAFTTEX 9Mat Clear Floor Protector for Carpet - 38" x 39" (CC111001009R)
- Surface Shields Protective Floor Coverings