Shop All Protective Floor Coverings
Surface Shields
Adjustable Film Dispenser, 54-1/2 in.L
Mfr # A2436
Zoro # G0086101
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 54 1/2 in
- Material Steel
- Color Red
- For Use With Carpet Shield, Multi Surface Protection, Other Floor Protectors
- Compatible with Manufacturer Part Number CS24100, CS241000, CS24200L, CS24500, CS30200, CS36200, CS36250, CS36500
Product Information
- Brand Surface Shields
- MFR # A2436
- Zoro # G0086101
- UPC # 796976312567
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 54 1/2 in |
Width | 38.125 in |
Compatible Roll Size | 24 in, 30 in, 36 in |
Minimum Width | 24 in |
Maximum Width | 36 in |
Details
Item | Adjustable Film Dispenser |
Material | Steel |
Color | Red |
For Use With | Carpet Shield, Multi Surface Protection, Other Floor Protectors |
Compatible with Manufacturer Part Number | CS24100, CS241000, CS24200L, CS24500, CS30200, CS36200, CS36250, CS36500 |
Dispenser Type | Adjustable |
Compatible Grainger Part Number | 22DM35, 22DM36, 22DM37, 22DM38, 22DM39, 22DM40, 22DM41, 22DM42 |
Description
Adjustable Film Dispenser, Dispenser Type Adjustable, Length 54 1/2 in, Width 38.125 in, Color Red, For Use With Carpet Shield, Multi Surface Protection, Other Floor Protectors, Compatible with Grainger Part Number 22DM35, 22DM36, 22DM37, 22DM38, 22DM39, 22DM40, 22DM41, 22DM42, Compatible with Manufacturer Part Number CS24100, CS241000, CS24200L, CS24500, CS30200, CS36200, CS36250, CS36500, Compatible Roll Size 24 in, 30 in, 36 in, Material Steel, Maximum Width 36 in, Minimum Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL All Purpose Cleaner, 32 oz Trigger Spray Bottle, Slight Chlorine, 12 PK (REC 78914)
- BOARDWALK 60" Mop and Broom Handles, 0.94" Dia, Natural Wood, Wood (BWK122)
- PERFORMANCE TOOL Pro 13.1 in. W X 6.9 in. H Tool Caddy Plastic Black (W88995)
- DIVERSEY Empty Spray Bottle, f/ Virex II 256, 32oz, WE (DVOD03916)
- SURFACE SHIELDS Adjustable Film Dispenser, 60 in.L (A3660)
- SURFACE SHIELDS 3 mil Duct Protection Film, 36 in W x 200 ft L, Adhesive Back, Blue (DCR336200B)
- SURFACE SHIELDS Carpet Protection, 48 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS48500)
- SURFACE SHIELDS PROT FLR RAM BOARD 38INX100FT (46 RB 38-100)
- SURFACE SHIELDS 1.5 mil Thick Window Protection Film, 24 in Wide, 250 ft Length, Polyethylene, Blue (W2B24250)
- SURFACE SHIELDS Carpet Protection, 21 In. x 200 Ft., Clear (CS21200)
- SURFACE SHIELDS Surface Sled Kit, 63 in.L, Red (SLEDKIT)
- Surface Shields Protective Floor Coverings