Shop All Protective Floor Coverings
Surface Shields
3 mil Duct Protection Film, 36 in W x 200 ft L, Adhesive Back, Blue
Mfr # DCR336200B
Zoro # G4283727
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200 ft
- Material LDPE
- Thickness 3 mil
- Color Blue
- For Use With HVAC Ducts
Product Information
- Brand Surface Shields
- MFR # DCR336200B
- Zoro # G4283727
- UPC # 796976210030
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 200 ft |
Width | 36 in |
Details
Item | Duct Protection Film |
Material | LDPE |
Thickness | 3 mil |
Color | Blue |
For Use With | HVAC Ducts |
Compatible Surface Type | HVAC Ducts |
Slip-Resistant | No |
Leak-Resistant | Yes |
Adhesive Backing | Adhesive Backed |
Application | Duct Protection |
Resistance Properties | Liquid Resistant |
Recyclable | Yes |
Coverage Area | 600 sq ft |
Adhesive Material | Acrylic |
Product Form | Roll |
Product Type | Duct Protection Film |
Fire-Resistant | No |
Reusable | No |
Backing Construction | Film |
Description
Duct Protection Film, Thickness 3 mil, Length 200 ft, Width 36 in, Material LDPE, Color Blue, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable Yes, Adhesive Material Acrylic, Application Duct Protection, Backing Construction Film, Compatible Surface Type HVAC Ducts, Coverage Area 600 sq ft, For Use With HVAC Ducts, Product Form Roll, Product Type Duct Protection Film, Resistance Properties Liquid Resistant, Reusable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAVIWIPES Disinfecting Wipes, White, Soft Pack, 45 Wipes, 9 in x 7 in, Alcohol (13-1224)
- DIAL 101.4 fl oz (3 L) Orange Heavy-duty Hand Cleaner 4 PK (DIA06058CT)
- PURELL Hand Sanitizer Dispenser, Touch-Free, 1200mL, Gray (2720-12)
- VIKAN 2.5 in W Flow Through Brush 13.5 in L Handle (525452)
- SURFACE SHIELDS 24 in Wide Duct Protection Film, 3 mil Thick, 200 ft Lg, Blue, Adhesive Backed (DCR324200B)
- SURFACE SHIELDS Floor Protection, 96 In. x 300 Ft, Natural (WS96300)
- SURFACE SHIELDS Adjustable Film Dispenser, 60 in.L (A3660)
- SURFACE SHIELDS Carpet Protection, 36 In W x 200 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36200)
- SURFACE SHIELDS PROT FLR RAM BOARD 38INX100FT (46 RB 38-100)
- SURFACE SHIELDS Floor Protection Paper, 35 in. x 144 ft. (35140/25)
- SURFACE SHIELDS Floor Protection, 48 In. x 100 Ft., Black (PS48100)
- Surface Shields Protective Floor Coverings