Shop All Bar Clamps
This Product is Discontinued
Sureforce
10 in Bar Clamp, Cast Iron Handle and 5 in Throat Depth (Discontinued)
Mfr # 46140
Zoro # G9540797
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Material Cast Iron
- Throat Depth (In.) 5 in
- Length 20.87"
- Width 8.66"
- Application Metalworking
Product Information
- Brand Sureforce
- MFR # 46140
- Zoro # G9540797
- UPC # 045256461403
- Country of Origin Spain
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5 in |
Length | 20.87" |
Width | 8.66" |
Bar Width (In.) | 1 13/32 in |
Bar Size (In.) | 12 in |
Nominal Rail Size (In.) | 1-13/32 x 12 |
Throat Depth1 | 5 in |
Bar Width | 1 7/16 in |
Max Throat Depth | 4 - 5" |
Description
The Sureforce 46140 Hydraulic Clamp is the perfect tool for metalworking. With a maximum jaw opening of 10 in., this clamp can be used to hold large pieces of metal together. The cast iron handle provides excellent grip and control, allowing you to apply even pressure on your workpiece. It has a throat depth of 5 in., which means it can hold workpieces with up to that thickness. The hydraulic clamp's steel bar is 1 13/32" wide and 1-13/32 x 12" long, with an overall length of 20.87". If you are looking for a high quality hydraulic clamp, look no further than the Sureforce 46140 Hydraulic Clamp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.