Shop All Power Cables
Sureflex
ABS Power Cord, 10A, 15 ft., Green
Mfr # SFA155CE
Zoro # G5947706
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft.
- Connection Type 7-Way, Die-Cast Plugs
- Jacket Color Green
- Standards J2394
- Finish Die Cast Zinc
Product Information
- Brand Sureflex
- MFR # SFA155CE
- Zoro # G5947706
- Country of Origin Unknown
- Category Power Cables
Dimensions
Cord Length | 15 ft. |
Overall Length | 15 ft |
Wire Length | 15 ft |
Details
Item | Coiled ABS Power Cord |
Connection Type | 7-Way, Die-Cast Plugs |
Jacket Color | Green |
Standards | J2394 |
Finish | Die Cast Zinc |
Features | Complies with The RP 137, Distinctive Green Jacket Color for Instant Recognition and Identification, NHTSA Approved Method for Powering Trailers and Dolly ABS Systems, Highly Durable Jacketing and Reverse Coiling Process Reduce Sagging and Extend Road Life |
For Use With | Trailer and Dolly ABS Systems |
Product Type | Coiled ABS Power Cord |
Color | Green |
Material | Copper, Die Cast Zinc |
Description
Coiled ABS Power Cord, Product Type Coiled ABS Power Cord, Connection Type 7-Way, Die-Cast Plugs, For Use With Trailer and Dolly ABS Systems, Color Green, Material Copper, Die Cast Zinc, Wire Length 15 ft, Overall Length 15 ft, Standards J2394
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-4/0-2/0-EC)
- TY-RAP 11.4" L Cable Tie BK PK 1000 (TY253MX)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. YL (01460.35T.05)
- GOURMETGALLEY 873043 EMT Conduit - .5 in. x 5 ft (GO865068)
- SUREFLEX ABS Power Cord, 15 ft. (SFI155CE)
- SUREFLEX ABS Power Cord, 10A, 12 ft., Green (SFA125CE)
- SUREFLEX ABS Power Cord, 15 ft. (SFI15SE)
- SUREFLEX ABS Power Cord, 200A, 15 ft. (SFLG154DP)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA155CE-40)
- SUREFLEX ABS Power Cord, 12 ft. (SFI12SE)
- POWERZONE Cord Dryer Indr 10/4X4Ft Black (ORD100404)
- Sureflex Power Cables