Shop All Power Cables
Sureflex
ABS Power Cord, 10A, 12 ft., Green
Mfr # SFA12SE
Zoro # G6027646
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 12 ft.
- Connection Type 7-Way
- Jacket Color Green
- Standards J2394
- Product Type ABS Power Cord
Product Information
- Brand Sureflex
- MFR # SFA12SE
- Zoro # G6027646
- Country of Origin Unknown
- Category Power Cables
Dimensions
Cord Length | 12 ft. |
Wire Length | 12 ft |
Overall Length | 12 ft |
Details
Item | ABS Power Cord |
Connection Type | 7-Way |
Jacket Color | Green |
Standards | J2394 |
Product Type | ABS Power Cord |
For Use With | Trailer and Dolly ABS Systems |
Features | Complies with The RP 137, Distinctive Green Jacket Color for Instant Recognition and Identification, NHTSA Approved Method for Powering Trailers and Dolly ABS Systems, Highly Durable Jacketing and Reverse Coiling Process Reduce Sagging and Extend Road Life |
Color | Green |
Finish | Die Cast Zinc |
Material | Die Cast Zinc |
Description
ABS Power Cord, Product Type ABS Power Cord, Connection Type 7-Way, For Use With Trailer and Dolly ABS Systems, Color Green, Material Die Cast Zinc, Wire Length 12 ft, Overall Length 12 ft, Standards J2394, Features Complies with The RP 137, Distinctive Green Jacket Color for Instant Recognition and Identification, NHTSA Approved Method for Powering Trailers and Dolly ABS Systems, Highly Durable Jacketing and Reverse Coiling Process Reduce Sagging and Extend Road Life, Finish Die Cast Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Duplex Receptacle (SA3725)
- WESTGATE MVP99-360-2CTRADE SIZE 1/2- 1 WIRE SIZE 4-6-8 INNER 25, MASTER 100 (MVP99-360-2C)
- ALLEN BRADLEY Control Relay 115-120v-ac (700-P400A1)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 20A (HBL5466CA)
- SUREFLEX ABS Power Cord, 12 ft. (SFI12SE)
- SUREFLEX ABS Power Cord, 200A, 15 ft. (SFLG154DP)
- SUREFLEX ABS Power Cord, 15 ft. (SFI155CE)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA155CE-40)
- SUREFLEX ABS Power Cord, 15 ft. (SFI15SE)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA15SE)
- GROTE Non ABS Power Cord, 12 ft., Black (87020)
- Sureflex Power Cables