Shop All Mini and Specialty Flashlights
Surefire
SUREFIRE LED 320 Lumens Tactical Black Mini Flashlight
Mfr # G2ZX-C-BK
Zoro # G4284646
Free Shipping & Returns
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size 123A
- Flashlight Grouping Type Handheld Flashlight
- Number of Batteries 2
- Lumens Range 250 to 449
Product Information
- Brand Surefire
- MFR # G2ZX-C-BK
- Zoro # G4284646
- UPC # 084871320399
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | 123A |
Length | 5.2 in |
Body Dia. | 1.25 in |
Manufacturers Warranty Length | Limited Lifetime |
Diameter | 1.3" |
Battery Size | CR123 |
Overall Length | 5 1/4 in |
Overall Width | 1 1/4 in |
Body Diameter | 1 1/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Polymer, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 187 m, Maximum Brightness 600 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 4.5 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Drop Rating 1 m, Hazardous Location Specification Not Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb 35W Mr-11 Halo 12V (04765)
- DUAL-LITE Battery Pack, 120/277V, Nickel Cadmium (PLD10)
- ELCO LIGHTING Undercabinet Pucks, Sedum™ Mini Super Slim Round LED Puck Light (E261W)
- POWERMOON Lightstand, Plastic, Black (PFT15)
- SUREFIRE SUREFIRE LED 320 Lumens Tactical Black Mini Flashlight (G2X-D-BK)
- SUREFIRE Pocket Light, Rechargeable, Programmable (PLR-A)
- NITECORE LA10 Mini 135 Lumen Lantern - 1xAA (LA10)
- EMI Penlight, LED, 5 lm, PK6 (210)
- LEDLENSER Ledlenser P4R Core, 200 Lumens (880514)
- STREAMLIGHT Industrial Penlight, LED, Red (65035)
- COAST CUTLERY Led Cob Clip Flashlt 80L (21019)
- Surefire Mini and Specialty Flashlights