Shop All Handheld Flashlights
Surefire
Dual Spectrum Aviator Flashlight, 20lm
Mfr # AVIATOR-AM
Zoro # G6519943
product price: $269.00
/ea
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.18"
- Lumens 20
- Includes (1) 123A Batteries
Product Information
- Brand Surefire
- MFR # AVIATOR-AM
- Zoro # G6519943
- UPC # 084871326278
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Length | 4.18" |
Details
Lumens | 20 |
Item | Dual Spectrum Aviator Flashlight |
Includes | (1) 123A Batteries |
Description
Aviator Flashlight, Dual Spectrum, Amber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tls408 4" H4 Square Baffle & Solite® Regress Lens (TLS408SNBB)
- IOTA LED Emerg. Driver, IOTA, 14-15/16"L (ILB CP05 HE A M5)
- LEVITON Leviton DS710-10Z Decora Rocker Slide Dimmer, Use w/ LED/Mark 7 Dim Fixtures, 0-10V, WH-IV-LT Almond (DS710-10Z)
- GE 75W LED Bulbs, 12 W, A19 Bulb, Daylight, PK2 (93127670)
- SUREFIRE Black No 800 lm (G2X-MV)
- SUREFIRE Black Rechargeable Tactical Handheld Flashlight, 18650, 1,500 lm lm (FURY-DFT)
- SUREFIRE Filter Assembly, for 1.125 Bezel Lights (FM70)
- SUREFIRE Yellow No Led Industrial Handheld Flashlight, 600 lm (G2X-D-YL)
- SUREFIRE Black No Led Tactical Handheld Flashlight, CR123A, 600 lm (6PX-C-BK)
- SUREFIRE Black No Tactical Handheld Flashlight, 800 lm (E2T-MV)
- TANK007 LIGHTING TANK007 Lighting UV-AA02 UV LED Flashlight; 365Nm & 3W (UV-AA02)
- Surefire Handheld Flashlights