Shop All Disposable Specialty Batteries
Surefire
Battery, 123A, Lithium, 3V, PK72
Mfr # SF72-BB
Zoro # G3521445
product price: $156.99
/pk 72, $2.18/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 3
- Shelf Life 10 yr
- Capacity - Batteries 1,500 mAh
- Application Flashlight
- Terminal Type - Batteries Button
Product Information
- Brand Surefire
- MFR # SF72-BB
- Zoro # G3521445
- UPC # 084871820165
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Diameter | 0.64 in |
Overall Height | 1.39 in |
Height | 1.35 in |
Battery Size | 123A |
Details
Voltage | 3 |
Shelf Life | 10 yr |
Capacity - Batteries | 1,500 mAh |
Application | Flashlight |
Terminal Type - Batteries | Button |
Min. Operating Temp. | -76 Degrees F |
Voltage - Batteries | 3V DC |
Max. Operating Temp. | 176 Degrees F |
Item | Battery |
Replaces | 5018LC, CR123A, CR123, CR17345, DL123A, EL123AP, RL123A |
Battery Cross-Reference | 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A |
Battery Chemistry | Lithium |
Battery Type | Lithium |
Description
Battery, Battery Size 123A, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 72, Capacity - Batteries 1,500 mAh, Battery Cross-Reference 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A, Application Flashlight, Terminal Type - Batteries Button, Diameter 0.64 in, Height 1.35 in, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -76 Degrees F, Package Quantity 72
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTEL Autel AUL-MX808 All System & Service Tablet (AUL-MX808)
- TRIPP LITE USB C to USB-A Cable Right Angle 3.1 5 Gbps USB Type C M/M 3ft (U428-003-CRA)
- LOGITECH Headset, Binaural, Over-the-Head, Black (LOG981000612)
- ZEUS BATTERY PRODUCTS 12.8V 8Ah Lfp Lithium Iron Phosphate (PCLFP8-12.8SP)
- SUREFIRE Battery, 123A, Lithium, 3V, PK6 (SF6-BC)
- SUREFIRE Battery, 123A, Lithium, PK2 (SF2-CB)
- SUREFIRE Battery, 123A, Lithium, 3-Volt, 12-Pack (SF12-BB)
- EXELL BATTERY S175 Silver Oxide 7.5V Battery TR175S, MN175, A175 (S175)
- ULTRALAST Battery 6 Volt Lithium (CR) Ultralast Lithium Photo Battery (ULCRP2)
- ULTRALAST Battery Volt Ultralast Charger/Battery combo (ULCR123RK)
- ULTRALAST Battery 1.55 Volt Silver Oxide Ultralast Watch Battery (UL371)
- Surefire Disposable Specialty Batteries